Devonshire 4-7/16" Diverter Bath Spout with NPT Connection - Oil Rubbed Bronze

Devonshire 4-7/16" Diverter Bath Spout with NPT Connection - Oil Rubbed Bronze

SKU:K-389-BRZ

Brand: Kohler

Kohler
Qty Price
$34.66 $30.15
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Finish: Oil Rubbed Bronze
Connection Type: Threaded
Connection Size: 1/2"
Spout Reach: 4.44"
Material: Brass
Application: Bathroom
Type: Diverter Spout
Series: Devonshire
Theme: Traditional / Classic

Description for Kohler K-389-BRZ

This solid brass spout installs easily to effortlessly complement a versatile portfolio of looks, including the Devonshire suite. Clean lines will always endure thanks to durable construction, tarnish- and corrosion-resistant Vibrant PVD color finishes and ceramic disc valves.

  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Completes Devonshire design solution with KOHLER fixtures and accessories
  • Devonshire 4-7/16" Diverter Bath Spout with NPT Connection - Oil Rubbed Bronze

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons