Devonshire Widespread Lavatory Faucet - Oil-Rubbed Bronze Zoom

Devonshire Widespread Lavatory Faucet - Oil-Rubbed Bronze

SKU:K-394-4-BRZ

Brand: Kohler

Kohler
Qty Price
$243.85
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Type: Widespread
Finish: Oil-Rubbed Bronze

Description for Kohler K-394-4-BRZ

For traditional styling and easy installation, take a close look at the Devonshire two-handle lavatory faucet for 8" centers. Thanks to our top-mount system and flexible stainless steel supplies, all you need is a screwdriver and wrench to install this centerset faucet. This faucet is designed with a one-piece, self-contained ceramic disc valve that exceeds industry longevity standards two times for a lifetime of durable performance. Premium material construction and an extensive selection of scratch-, corrosion- and tarnish-resistant Vibrant PVD color finishes offer durability and years of beauty.

  • Two-handle widespread lavatory faucet for 8" - 16" centers
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Premium material construction for durability and reliability
  • Solid brass construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Low-flow aerator option available (please see latest price book)

KOHLER Faucets Lifetime Limited Warranty

Devonshire Widespread Lavatory Faucet - Oil-Rubbed Bronze

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons