Evoke Single-Control Pull-Out Spray Kitchen Sink Faucet - Vibrant Stainless Finish Zoom

Evoke Single-Control Pull-Out Spray Kitchen Sink Faucet - Vibrant Stainless Finish


Brand: Kohler

K-6331-VS is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.



Finish: Stainless Steel
Material: Metal
Flow Rate:
2.2 GPM
Application: Kitchen
Type: Single Handle
Eschutcheon: No
Faucet Holes: 1
Handle Style: Metal Lever
Handles Included: Yes
Number of Handles: 1
Series: Evoke
Sidespray: No
Soap Dispenser: No
Spout Height: 11.31"
Spout Reach: 9"
Theme: Contemporary / Modern
Valve Type: Ceramic Disc
ADA: Yes

Description for Kohler K-6331-VS

Evoke Pullout Kitchen faucets deliver a fresh, streamlined appeal to today's kitchens, creating a sense of charm and warmth so often lost in contemporary design. Available in two sizes, the single-control design of Evoke remains intuitive to use and minimal in its form, creating a clean, uncluttered aesthetic. Unsurpassed functionality remains at the heart of the Evoke design with superior spout reach and clearance for large sinks, pots and pans, ProMotion Technology for quiet, smooth and easy operation and a three function sprayhead for enhanced flexibility in and outside the sink.

  • Streamline contemporary styling makes clean-up and maintenance simple and quick.
  • Spout rotates 360 degrees with 10" clearance below spout for maximum versatility and use with large pots and pans
  • Compact three-function sprayhead with spray, aerated flow and pause function for operation outside the sink area.
  • ProMotion technology's light, quiet nylon hose with ball joint configuration on the pullout sprayhead provides superior ergonomic and easy-to-use functionality
  • Features MasterClean sprayface that resists mineral buildup and is easy to clean/maintain
  • Coordinating secondary sink faucet provides aesthetic coordination in multiple sink applications
  • ADA compliant lever handle for ease of operation
  • Utilizes Kohler installation ring and flexible connections for simplicity of installation
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • KOHLER ceramic disk valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • Faucet Centers:0
  • Faucet Holes:1
  • Flow Rate(GPM):2.20
  • Handle Style:Metal Lever
  • Handles Included:Yes
  • Material:Metal
  • Max Deck Thickness:2.50
  • Number Of Handles:1
  • Sidespray:No
  • Soap Dispenser:No
  • Spout Height:11.31
  • Spout Reach:9.00

Evoke Single-Control Pull-Out Spray Kitchen Sink Faucet - Vibrant Stainless Finish

Q&A: Ask the Questions, share answers