Vinnata Single Control Pull-Down Spray Kitchen Sink Faucet - Vibrant Brushed Nickel Zoom

Vinnata Single Control Pull-Down Spray Kitchen Sink Faucet - Vibrant Brushed Nickel

SKU:K-690-BN

Brand: Kohler

Kohler
K-690-BN is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Color: Nickel
Finish: Brushed Nickel
Width: 10.5"
Height: 16.63"
Material: Metal
Flow Rate:
?
2.2 GPM
Application: Kitchen
Type: Pullout Spray
Eschutcheon: Yes
Faucet Holes: 1
Handle Style: Metal Lever
Handles Included: Yes
Number of Handles: 1
Pullout Spray: Yes
Series: Vinnata
Sidespray: No
Soap Dispenser: No
Spout Height: 10"
Spout Reach: 9.5"
Theme: Traditional / Classic
Valve Type: Ceramic Disc
ADA: Yes

Description for Kohler K-690-BN

Don't let the distinctive good looks of Vinnata kitchen faucets fool you; they're hard-workers in the kitchen. Underneath that traditional styling is a MasterClean sprayface that resists hard water buildup and washerless ceramic valving to ensure precise water control. With the touch of a button, Vinnata pull-down spray faucets provide either an aerated stream or a powerful spray. The high-arch spout is elegantly designed to reach over the tallest pots. Even installation is simplified with the 22" flexible stainless steel supplies.

  • Traditional styling coordinates with any home decor
  • Both kitchen and secondary faucet options provide complete coordination with the kitchen
  • Swivel balljoint between sprayhead and hose creates highly efficient hose maneuverability
  • Single-control one-hole drilling for less counter clutter and easy operation
  • Adequate reach (9-1/2" kitchen and 7-1/2" secondary) for highly functional operation
  • Note: Handle can be installed on right side, left side or front of the faucet
  • Low-flow aerator option available (product 1055718)

KOHLER Faucets Lifetime Limited Warranty

Vinnata Single Control Pull-Down Spray Kitchen Sink Faucet - Vibrant Brushed Nickel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons