Triton Utility Sink Faucet With 7-1/2" Gooseneck Spout And Lever Handles - Polished Chrome Finish Zoom

Triton Utility Sink Faucet With 7-1/2" Gooseneck Spout And Lever Handles - Polished Chrome Finish

SKU:K-7319-4-CP

Brand: Kohler

Kohler
K-7319-4-CP is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Type: Gooseneck
Finish: Polished Chrome
Material: Brass
Flow Rate:
?
2.2 GPM
Application: Bathroom
Eschutcheon: No
Faucet Centers: 8"
Handle Style: Metal Lever
Handles Included: Yes
Number of Handles: 2
Theme: Functional
ADA: Yes

Description for Kohler K-7319-4-CP

Triton Utility Sink Faucet With 7-1/2" Gooseneck Spout And Lever Handles - Polished Chrome Finish

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons