MasterShower 60" Metal Shower Hose - Brushed Nickel Zoom

MasterShower 60" Metal Shower Hose - Brushed Nickel

SKU:K-9514-BN

Brand: Kohler

Kohler
K-9514-BN is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.

Specs

Finish: Vibrant Brushed Nickel
Material: Metal
Length (Inches): 60"

Description for Kohler K-9514-BN

The MasterShower 60" metal shower hose functions in a MasterShower performance showering system by attaching to a handshower. Ideal for hydro-massage or reaching specific areas of the body, the hose features a swivel base for easy movement.

MasterShower 60" Metal Shower Hose - Brushed Nickel

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons