Single Lever Deck-mounted Basin Faucet Zoom

Single Lever Deck-mounted Basin Faucet

SKU:MIL-1202-CH

Brand: Kraus

Kraus
MIL-1202-CH is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Finish: Chrome
Type: Deck-Mount
Single Control
Vessel

Description for Kraus MIL-1202-CH



Specifications

  • Single Lever Deck-mounted Vessel Faucet
  • Constructed from solid brass
  • Chrome Finish
  • Features a glass disc
  • Pop-up drain: Optional
  • Mounting hardware Included
  • Hot and Cold Waterlines Included
  • 1 Years Manufacturer's Warranty


Dimensions
  • Overall Height: 13"
  • Height of Spout: 8"
  • Reach: 5.5"
  • Diameter of Glass Plate: 7"

Single Lever Deck-mounted Basin Faucet

Q&A: Ask the Questions, share answers