9,800 BTU Art Cool Ductless Single Zone Mini-Split Air Conditioner - Heat Pump Zoom

9,800 BTU Art Cool Ductless Single Zone Mini-Split Air Conditioner - Heat Pump

SKU:LA091HNP

Brand: LG

LG
LA091HNP has been discontinued.
Direct Replacement:
SKU: LA096HNP
Brand: LG
0

Specs

Application: Cooling
Features: Plasma Air Purifying System
Three-way cooling
24-Hour on/off timer
Evaporator frost control
Air Circulation (CFM H/M/L): 330/261/194
BTU Input: 9800
Liquid Line: 1/4"
Suction Line: 1/2"
Dehumidification (Pts/Hr): 3
Fan Speeds: 4/Auto/Chaos
Indoor Dimensions (L x W x H): 23-5/8" x 23-5/8" x 5-3/4"
Indoor Voltage: 36V DC
Indoor Weight: 33.1 lbs
Modes: Dehumidification
Auto Sleep
Cooling
Fan
Outdoor Dimensions (L x W x H): 30-5/16" x 21-5/16" x 9-5/8"
Outdoor Voltage: 115-60-1
Outdoor Weight: 70.5 lbs.
Remote Control: Wireless
SEER: 13
Temperature Range (F): 64°-86°F (Cooling)

Description for LG LA091HNP

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Mini-Split Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology. Now you can bring more attractive, cost-effective solutions to your commercial and residential customers, providing single zone systems in both air conditioning and heat pump models.
Includes Indoor Model (LAN091HNP) & Outdoor Model (LAU091HNP) for air conditioning and heat pump capability.
Features

  • Customizable art panel
  • R-410A Refrigerant
  • Plasma Air Purifying System
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Chaos Swing
  • Three-way cooling
  • Jet Cool
  • Cooling mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost control (H/P model only)
  • Auto sleep mode
  • Auto restart
  • Built-in low ambient standard, down to 0 F (cooling mode)
  • 24-Hour on/off timer
  • Evaporator frost control
  • Gold Fin Anti-Corrosion
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included) Specifications
    • System Model #: LA091HNP
    • Indoor Model #: LAN091HNP
    • Outdoor Model #: LAU091HNP
    • Performance Capacity (BTUs): 9,800
    • SEER: 13
    • Air Circulation (CFM H/M/L): 330/261/194
    • Fan Speeds: 4/Auto/Chaos
    • Dehumidification (pts/hour): 3.0
    • Indoor dB(A): 41/35/29
    • Outdoor dB(A): 48
    • Rated Voltage Outdoor: 115-60-1
    • Rated Voltage Indoor: 36V DC
    • Indoor Dimensions W x H x D (inches): 23 5/8 x 23 5/8 x 5 3/4
    • Indoor Weight (lbs.): 33.1
    • Outdoor Dimensions W x H x D (inches): 30 5/16 x 21 5/16 x 9 5/8
    • Outdoor Weight (lbs.): 70.5
    • Thermostat Range: Cooling(F) 64-86

  • 9,800 BTU Art Cool Ductless Single Zone Mini-Split Air Conditioner - Heat Pump

    Q&A: Ask the Questions, share answers