11,200/13,300 BTU Heat/Cool - Art Cool Mirror Single Zone Mini-Split Air Conditioner - Heat Pump, Inverter Zoom

11,200/13,300 BTU Heat/Cool - Art Cool Mirror Single Zone Mini-Split Air Conditioner - Heat Pump, Inverter

SKU:LA120HSV

Brand: LG

LG
LA120HSV has been discontinued.
Suggested Alternative:
SKU: LA120HSV2
Brand: LG

Specs

Cooling Capacity (BTU): 11200
Heating Capacity (BTU): 13300
Energy Star Rated: Yes
Number of Zones: 1
Refrigerant Type: R-410A
Air Circulation (CFM H/M/L): 350/280/210
Fan Speeds: 7/Auto/Chaos
SEER: 20
EER: 12.5
Application: Cooling
Features: Evaporator frost control
Three-way cooling
Plasma Air Purifying System
24-Hour on/off timer
Dehumidification (Pts/Hr): 3
Indoor Voltage: 230/208-60-1
Outdoor Voltage: 230/208-60-1
Modes: Dehumidification
Fan
Auto Sleep
Cooling
Indoor dB(A): 39/33/24/19
Outdoor dB(A): 45
Remote Control: Wireless
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Indoor Dimensions (H x W x D): 11-1/4" x 34-13/16" x 8-1/6"
Outdoor Dimensions (H x W x D): 21-7/16" x 30-5/16" x 11-5/16"
Indoor Weight: 24 lbs
Outdoor Weight: 77.2 lbs
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall

Description for LG LA120HSV

This package contains:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

11,200/13,300 BTU Heat/Cool - Art Cool Mirror Single Zone Mini-Split Air Conditioner - Heat Pump, Inverter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons