9,900 BTU Art Cool Picture Ductless Single Zone Air Conditioner/Heat Pump (Indoor Unit) Zoom

9,900 BTU Art Cool Picture Ductless Single Zone Air Conditioner/Heat Pump (Indoor Unit)

SKU:LAN096HNP

Brand: LG

LG
LAN096HNP has been discontinued.
Suggested Alternative:
SKU: LAN090HVP
Brand: LG

Specs

Cooling Capacity (BTU): 9900
Heating Capacity (BTU): 9900
Energy Star Rated: No
Number of Zones: 1
Air Circulation (CFM H/M/L): 330/260/195
Refrigerant Type: R-410A
Fan Speeds: 4/Auto/Chaos
Application: Cooling
EER: 10
SEER: 13
Features: Evaporator frost control
Plasma Air Purifying System
24-Hour on/off timer
Three-way cooling
Modes: Dehumidification
Cooling
Fan
Auto Sleep
Remote Control: Wireless
Dehumidification (Pts/Hr): 3
Indoor dB(A): 41/35/29
Indoor Voltage: 36V DC
Indoor Weight: 33.1 lbs
Indoor Dimensions (H x W x D): 23-5/8" x 23-5/8" x 5-3/4"
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall
Product Type: Indoor Unit
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 50'

Description for LG LAN096HNP

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LAU096HNP) must be purchased separately.

Features

  • Customizable art panel
  • Plasma Air Purifying System
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Chaos Swing
  • Three-way cooling
  • Jet Cool
  • Cooling mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost control (H/P model only)
  • Auto sleep mode
  • Auto restart
  • Built-in low ambient standard, down to 0 F (cooling mode)
  • 24-Hour on/off timer
  • Evaporator frost control
  • Gold Fin Anti-Corrosion
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping:
  • Maximum Length (ft): 50
  • Maximum Height Difference (ft): 25
  • Liquid Side (Inches, O.D.): 1/4
  • Gas Side (Inches, O.D.): 1/2
  • Refrigerant: R410
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

9,900 BTU Art Cool Picture Ductless Single Zone Air Conditioner/Heat Pump (Indoor Unit)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons