11,200 BTU Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit) Zoom

11,200 BTU Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)


Brand: LG

LAN120HSV has been discontinued.
Suggested Alternative:
Brand: LG



Cooling Capacity (BTU): 11200
Heating Capacity (BTU): 13300
Number of Zones: 1
Energy Star Rated: Yes
Dehumidification (Pts/Hr): 3
Features: 24-Hour on/off timer
Refrigerant Type: R-410A
Features: Evaporator frost control
Air Circulation (CFM H/M/L): 350/280/210
Application: Cooling
Features: Plasma Air Purifying System
EER: 12.5
Modes: Cooling
Auto Sleep
SEER: 20
Remote Control: Wireless
Fan Speeds: 5/6/5
Weight (lbs): 25 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Indoor Dimensions (H x W x D): 11-1/4" x 34-13/16" x 8-1/4"
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall
Product Type: Indoor Unit

Description for LG LAN120HSV

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

This is an indoor unit only. Outdoor unit (LAU120HSV) must be purchased separately.


  • Inverter
  • R-410A Refrigerant
  • Plasma Air Purifying System
  • Self-cleaning indoor coil
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Auto restart
  • Cooling/heating/fan mode
  • Auto changeover
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • Built-in low ambient standard, down to 14 F (cooling mode)
  • 24-Hour on/off timer
  • Evaporator frost control
  • Gold Fin Anti-Corrosion
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping:
  • Maximum Length (ft): 50
  • Maximum Height Difference (ft): 25
  • Liquid Side (Inches, O.D.): 1/4
  • Gas Side (Inches, O.D.): 3/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 24.3 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

11,200 BTU Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 11,200 BTU Art Cool Mirror Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)


    I just need a new inside unit, I orginally had the Sanyo mini Split KHS1251... Will this unit be compatabile w/ my unit that is already outside??? Also is it the cool/dry/heat model?? thx-
    Asked on 7/4/2011 by Teresa from Texas

    1 answer



      No, you will need to stick with the same brand.

      Answered on 7/14/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?