9,900 BTU Art Cool Ductless Single Zone Air Conditioner/Heat Pump (Outdoor Unit) Zoom

9,900 BTU Art Cool Ductless Single Zone Air Conditioner/Heat Pump (Outdoor Unit)

SKU:LAU096HNP

Brand: LG

LG
Qty Price
$689.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)

Specs

Cooling Capacity (BTU): 9900
Heating Capacity (BTU): 9900
Number of Zones: 1
Energy Star Rated: No
EER: 9
SEER: 13
Refrigerant Type: R-410A
Outdoor Voltage: 115-60-1
Application: Cooling
Outdoor Weight: 70.5 lbs.
Indoor dB(A): 43/35/29
Outdoor dB(A): 48
Outdoor Dimensions (H x W x D): 21-5/16" x 30-5/16" x 9-5/8"
Warranty: 5 Years Compressor/3 Years Parts
Product Type: Outdoor Unit

Description for LG LAU096HNP

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LAN096HNP) must be purchased separately.

Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 70.5 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

9,900 BTU Art Cool Ductless Single Zone Air Conditioner/Heat Pump (Outdoor Unit)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons