11,200 BTU Art Cool Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit) Zoom

11,200 BTU Art Cool Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

SKU:LAU120HSV

Brand: LG

LG
LAU120HSV has been discontinued.
Suggested Alternative:
SKU: LAU120HSV2
Brand: LG
5

Specs

Cooling Capacity (BTU): 11200
Heating Capacity (BTU): 13300
Energy Star Rated: Yes
Number of Zones: 1
Refrigerant Type: R-410A
EER: 12.5
Application: Cooling
SEER: 20
Outdoor Voltage: 230/208-60-1
Outdoor dB(A): 45
Indoor dB(A): 39/33/24
Outdoor Weight: 78
Outdoor Dimensions (H x W x D): 21-7/16" x 30-5/16" x 11-5/16"
Warranty: 5 Years Compressor/3 Years Parts
Product Type: Outdoor Unit

Description for LG LAU120HSV

Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.

This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

The slim, contemporary styling of the Art Cool models will appeal to today's discerning customer. Art Cool Duct-Free Air Conditioning Systems from LG maximize the efficiency and economics of duct-free technology.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit (LAN120HSV) must be purchased separately.

Exterior unit has sufficient refrigerant for charging indoor coil and a 41' line set (line set not included)

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 77.2 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

11,200 BTU Art Cool Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons