23,000 BTU Ductless Single Zone Mini-Split Ceiling Cassette Heat Pump & Air Conditioner - Inverter Zoom

23,000 BTU Ductless Single Zone Mini-Split Ceiling Cassette Heat Pump & Air Conditioner - Inverter

SKU:LC246HV

Brand: LG

LG
LC246HV has been discontinued.
Suggested Alternative:
SKU: LC247HV
Brand: LG

Specs

Cooling Capacity (BTU): 23000
Heating Capacity (BTU): 25000
Number of Zones: 1
Energy Star Rated: No
Air Circulation (CFM H/M/L): 636/565/494
Application: Cooling
Fan Speeds: 4/5/4
Outdoor Voltage: 230/208-60-1
Indoor Voltage: 230/208-60-1
SEER: 14
Indoor Dimensions (H x W x D): 8-1/32" x 33-1/16" x 33-1/16"
Outdoor Dimensions (H x W x D): 31-13/16" x 34-1/4" x 12-5/8"
Refrigerant Type: R-410A
Indoor Weight: 46.3 lbs
Outdoor Weight: 132.3 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Remote Control: Wireless
EER: 9.2
9.8
Mount: Wall
Suction Line: 5/8"
Liquid Line: 3/8"
Max. Pipe Length (ft.): 98'

Description for LG LC246HV

**Includes LCN246HV Indoor Model & LUU246HV Outdoor Model. This Package also includes the PT-UMC Grille for the Indoor Unit.

The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces. The outdoor unit operates on high voltage (230/208) power.

Features:

  • Inverter (Variable speed compressor)
  • R-410A Refrigerant
  • Internal condensate pump included
  • Swirl Wind, four-way controlled louvers and fan speeds create a stronger, wider air flow and reduce temperature stratification.
  • Four way cooling
  • Jet Cool, with ability to cool a room down to 64º F in 30 minutes
  • Dehumidifying mode, accurately senses the room's temperature and controls humidity by shutting down before a room is over cooled
  • Fan mode
  • Independent vane control
  • 5 fan speeds
  • Evaporator frost control
  • 24 hour on/off timer
  • Auto restart, automatically restarts a unit to programmed setting when the electricity comes on after a power failure.
  • Auto changeover
  • Temperature display on remote
  • Ultra-quiet turbo fan
  • Gold Fin, Anti Corrosion

Interior Unit (LCN246HV) Includes:
  • Ceiling unit
  • Wired control & wireless remote control with batteries
  • Installation manual
  • Cassette Grille Sold Separately: Model# PT-UMC

Exterior Unit (LUU246HV) Includes:
  • Outdoor unit
  • Sufficient refrigerant for charging indoor coil and a 25' line set
    (line set not included)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 187 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

23,000 BTU Ductless Single Zone Mini-Split Ceiling Cassette Heat Pump & Air Conditioner - Inverter

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons