41,000 BTU Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit) Zoom

41,000 BTU Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)

SKU:LCN426HV

Brand: LG

LG
LCN426HV has been discontinued.
Suggested Alternative:
SKU: LCN427HV
Brand: LG
4

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 41000
Heating Capacity (BTU): 41000
Energy Star Rated: No
Number of Zones: 1
Air Circulation (CFM H/M/L): 1200/1130/1060
Application: Cooling
SEER: 14
Dehumidification (Pts/Hr): 3.6
Fan Speeds: 4/5/4
Indoor Voltage: 230/208-60-1
Indoor Weight: 57.3 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Indoor Dimensions (H x W x D): 11-11/32" x 33-1/16" x 33-1/16"
Remote Control: Wireless
EER: 8.9
Warranty: 5 Years Compressor/2 Years Parts
Mount: Ceiling Recessed
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Pipe Length (ft.): 164'

Description for LG LCN426HV

The Ceiling Cassette LG models are ideal for light commercial applications and work well in large, open spaces.

This is an indoor unit only, and requires the PT-UMC Grille and an outdoor unit to function. Outdoor unit (LUU246HV) and Grille must be purchased separately.

Features:

  • Inverter (Variable speed compressor)
  • Internal condensate pump included
  • Swirl Wind, four-way controlled louvers and fan speeds create a stronger, wider air flow and reduce temperature stratification.
  • Four way cooling
  • Jet Cool, with ability to cool a room down to 64º F in 30 minutes
  • Dehumidifying mode, accurately senses the room's temperature and controls humidity by shutting down before a room is over cooled
  • Fan mode
  • Independent vane control
  • 5 fan speeds
  • Evaporator frost control
  • 24 hour on/off timer
  • Auto restart, automatically restarts a unit to programmed setting when the electricity comes on after a power failure.
  • Auto changeover
  • Temperature display on remote
  • Ultra-quiet turbo fan
  • Gold Fin, Anti Corrosion
Interior Unit Includes:
  • Ceiling unit
  • Wired control & wireless remote control with batteries
  • Installation manual
  • Cassette Grill Sold Separately: Model# PT-UMC
Please note: Ceiling grille (SKU: PT-UMC) is required and must be purchased separately.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

41,000 BTU Ductless Single Zone Ceiling Cassette Inverter Heat Pump & Air Conditioner (Indoor Unit)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons