41,000 BTU Ductless Single Zone Mini-Split Floor Standing Heat Pump & Air Conditioner - Inverter Zoom

41,000 BTU Ductless Single Zone Mini-Split Floor Standing Heat Pump & Air Conditioner - Inverter

SKU:LF426HV

Brand: LG

LG
LF426HV has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Cooling Capacity (BTU): 41000
Heating Capacity (BTU): 41000
Number of Zones: 1
Energy Star Rated: No
Refrigerant Type: R-410A
Application: Cooling
Air Circulation (CFM H/M/L): 1236/1059/882
SEER: 13
Fan Speeds: 3 Cooling/3 Fan
Indoor Dimensions (H x W x D): 71 1/4" x 23 7/32" x 17 5/16"
Outdoor Dimensions (H x W x D): 54-11/32" x 37-13/32" x 12-31/32"
Indoor Voltage: 230/208-60-1
Outdoor Voltage: 230/208-60-1
Indoor Weight: 127.9 lbs
Outdoor Weight: 227.10 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Remote Control: Wireless
EER: 8.9

Description for LG LF426HV

The Floor Standing LG models are ideal for light commercial applications and work well in large, open spaces. The outdoor unit operates on high voltage (230/208) power.

Features:

  • Inverter (Variable speed compressor)
  • R-410A Refrigerant
  • Jet Cool, with ability to cool a room down to 64º F in 30 minutes
  • Dehumidifying mode, accurately senses the room's temperature and controls humidity by shutting down before a room is over cooled.
  • Evaporator frost control
  • 7 hour on/off timer
  • Auto restart, automatically restarts a unit to programmed setting when the electricity comes on after a power failure.
  • Auto changeover
  • Built in remote control holder
  • Temperature display on indoor unit
  • Control lock function
  • Gold Fin, Anti Corrosion

Interior Unit (LFN426HV) Includes:
  • Floor standing unit
  • Remote control & batteries
  • Installation manual

Exterior Unit (LUU426HV) Includes:
  • Outdoor unit
  • Sufficient refrigerant for charging indoor coil and a 25' line set
    (line set not included)
Please Note: Image depicts indoor unit only. Outdoor unit is not depicted but is included in this package.

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 355 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

41,000 BTU Ductless Single Zone Mini-Split Floor Standing Heat Pump & Air Conditioner - Inverter

Q&A: Ask the Questions, share answers