2 Zone Cool-Heat Multi-Split Ceiling Cassette Package - 18,000 BTU Zoom

2 Zone Cool-Heat Multi-Split Ceiling Cassette Package - 18,000 BTU

SKU:LG2H18000-8

Brand: LG

LG
Qty Price
$2,489.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Number of Zones: 2
Cooling Capacity (BTU): 14800
Heating Capacity (BTU): 16800
Warranty: 5 Years Compressor/2 Years Parts
Mount: Ceiling Recessed
Liquid Line: 1/4"
Suction Line: 3/8"

Description for LG LG2H18000-8

The package contains:

  • (1)LMU187HV: 18,000 BTU Multi-Split Air Conditioner/Heat Pump - Outdoor Unit
  • (2)LMCN125HV: 12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump (Cassette Grill Not Included)

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

    PLEASE NOTE: The product weighs 215 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Cool-Heat Multi-Split Ceiling Cassette Package - 18,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 2 Zone Cool-Heat Multi-Split Ceiling Cassette Package - 18,000 BTU (Tax Credit)

    Q:

    Are the units not able to run indepedently and if they are can they run at full capacity by themselves?
    Asked on 2/9/2015 by ajamandi from Fremont, CA

    1 answer

    • CUSTOMER CARE

      A:

      they can run independently, they will not output 18,000 BTU.

      Answered on 3/11/2015 by Supplyhouse Staff from New York
  • 2 Zone Cool-Heat Multi-Split Ceiling Cassette Package - 18,000 BTU (Tax Credit)

    Q:

    How can the outdoor unit that is rated at 18K support two 12K indoor cassette units? I am looking at a 2 zone system using the two 12K cassette type. thanks
    Asked on 8/9/2012 by Sam from Denton, TX

    1 answer

    • CUSTOMER CARE

      A:

      This is an approved installation for the LMU187HV outdoor unit, but it will not allow the indoor units to operate at full capacity. The LMCN125HV indoor units will be able to provide no more than 7,400 BTUs each in cooling mode and 8,400 BTUs each in heating mode.

      Answered on 8/29/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?