2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN097HVT & (1) LMU187HV - 18,000 BTU Zoom

2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN097HVT & (1) LMU187HV - 18,000 BTU

SKU:LG2HV18A

Brand: LG

LG
Qty Price
$2,169.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
5

Specs

Cooling Capacity (BTU): 15600
Heating Capacity (BTU): 17000
Energy Star Rated: Yes
Number of Zones: 2
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG2HV18A

This multi-split Art Cool package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 198 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN097HVT & (1) LMU187HV - 18,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 2 Zone Heat-Cool Multi-Split Art Cool Package - (2)LMAN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    The product description appears to say 2-9000 units and one 18 thou. It does look like one 9 and one 18 in the pic..which is it? Are the units also heat pumps? That's what I'm looking for
    Asked on 4/15/2012 by tomboy from arnaudville, La.

    1 answer

    • CUSTOMER CARE

      A:

      The two indoor units in this package are rated at 9,000 BTUs each, while the outdoor unit is rated at 18,000. The outdoor unit must be powerful enough to handle all the indoor units connected to it. These units are also heat pumps.

      Answered on 4/16/2012 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Art Cool Package - (2)LMAN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    on a two zone mini-split, can one of the wall mount units heat while the other cools at the same time?
    Asked on 5/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      All units need to be in the same mode to operate correctly. If you have any zone with a different type call than another, you will get a CH07 error code-mode error. Therefore the remotes should not be set to auto, but either both to heat or both to cool.

      Answered on 5/2/2011 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Art Cool Package - (2)LMAN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Is it possible to split the heat/cool capacity of the unit 6,000/12,000, using the 6,000 in a smaller room (9x16') and the 12,000 in a larger room (16x23')?
    Asked on 4/14/2011 by Doug from Boise, ID

    1 answer

    • CUSTOMER CARE

      A:

      It is not. While the LMU187HV outdoor unit can accommodate indoor units that total up to 18,000 BTU's, it is not possible for the LMAN095HVT indoor units to reach above 9,000 BTU's.

      Answered on 4/14/2011 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Art Cool Package - (2)LMAN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    I am looking into purchasing a 2 zone mini split for the reclaimed attic area in our bungalow. The unit meets the installation distances, but will only be about 5' off of the ground (the space is a reclaimed attic, and I do not have the 7.5 ft recommended) WIll that be ok?
    Asked on 10/20/2010 by Jay from Silver Spring, MD

    1 answer

    • CUSTOMER CARE

      A:

      If you do not have the 7.5 ft. recommended distance, then the unit will not work properly. This unit would never reach the top of the area you are looking to heat/cool if it only has the 5 ft. distance you stated. Cool air sinks, and hot air rises, so if the unit is not installed with the recommended 7.5 ft. distance, the cool air will not reach above 5 ft. in the room.

      Answered on 10/27/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons