2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN097HVT & (1)LMU187HV - 18,000 BTU Zoom

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN097HVT & (1)LMU187HV - 18,000 BTU

SKU:LG2HV18S

Brand: LG

LG
Qty Price
$2,099.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Cooling Capacity (BTU): 15600
Heating Capacity (BTU): 17000
Number of Zones: 2
Energy Star Rated: Yes
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG2HV18S

This multi-split standard package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 193 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN097HVT & (1)LMU187HV - 18,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

11 Questions | 12 Answers
Displaying questions 1-10Previous | Next »
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Can I mount the compressor on the roof of my house?
    Asked on 7/29/2014 by jc from los Angeles

    1 answer

    • CUSTOMER CARE

      A:

      Yes, If the outdoor unit is installed on a roof structure, Make sure that the unit is level. Ensure the roof structure and anchoring method are adequate for the unit location. Consult local codes regarding rooftop mounting.Take the air conditioner weight into account and select a place where noise and vibration are minimum.

      Answered on 7/31/2014 by SupplyHouse Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    How low of a temperature from outside can it produce heat?
    Asked on 7/17/2013 by Ryan from New York

    1 answer

    • CUSTOMER CARE

      A:

      It can produce heat at outdoor temperatures down to 0°F. Listed capacities are based on 43°F outdoor temperatures.

      Answered on 8/7/2013 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Where do I find the physical sizes of the Cond. and Evap.
    Asked on 6/3/2013 by Ron from Mattituck NY

    1 answer

    • CUSTOMER CARE

      A:

      They are listed on the product pages for the component units (LMU187HV and LMN096HVT).

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Does the "heat" portion of an AC/Heat split unit require gas (LP, etc.) like a furnance does to heat the unit?
    Asked on 8/20/2012 by Scott from Idaho

    2 answers

    • VERIFIED BUYER

      A:

      Np it does not. The reversing valve switches flow of refrigerant for Thr heating cycle.
      sincerely, Steve Sirois

      Answered on 8/20/2012 by Anonymous
    • CUSTOMER CARE

      A:

      No, only electricity is required for both heating and cooling.

      Answered on 8/23/2012 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Do the LG mini splits have a separate circuit for each compressor?
    Asked on 8/3/2012 by David

    1 answer

    • CUSTOMER CARE

      A:

      There is only one compressor in the outdoor unit, so there would only be one circuit made. There will be two line sets, as each indoor unit will need to be connected to the one outdoor unit, if that is what was referenced.

      Answered on 8/31/2012 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    Will a LMU187HV outdoor unit work with a Lan096HNP and a Lan090HSV indoor unit
    Asked on 7/9/2012 by berger53

    1 answer

    • CUSTOMER CARE

      A:

      According to our website, the LAN096HNP indoor unit is associated with the LAU096HNP outdoor unit; and the LAN090HSV indoor unit works with the LAU090HV outdoor unit.

      Answered on 7/10/2012 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    I am considering one of thes units for a small house, 25' X38', 6 rooms .,12' x12' each. Would this unit do a good job. (2 Zone Heat-cool multi-split standard package. 18,oooBTU.?
    Asked on 5/31/2012 by aj

    1 answer

  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    According to my heat gain/ loss calculation, my installation requires 15,000 BTU's. Will this dual zone unit ramp down to meet this capacity requirement without short cycling?
    Asked on 9/7/2011 by Dave from Wilmington, DE

    1 answer

    • CUSTOMER CARE

      A:

      This system would not short cycle with that type of setup thanks to its inverter technology.

      Answered on 9/23/2011 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    seer rating ? hspf ?
    Asked on 6/23/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      When being used with non-ducted indoor units, the LMU187HV has ratings of 21 SEER and 9.20 HSPF.

      Answered on 6/24/2011 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN096HVT & (1)LMU187HV - 18,000 BTU

    Q:

    What is the thermal balance point for heating a home to 70.

    Do both heads have to be calling or is this a true Zone?

    When I order the line set that you recommend do I need 1 set for each head?
    Asked on 4/2/2011 by Commercial HVAC/R Tech from Phoenix, AZ

    1 answer

    • CUSTOMER CARE

      A:

      It is a true zone system. You will need one set of line-sets per indoor unit. We are unaware of the thermal balance point.

      Answered on 4/5/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?