2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN127HVT & (1)LMU247HV - 24,000 BTU Zoom

2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN127HVT & (1)LMU247HV - 24,000 BTU

SKU:LG2HV24A

Brand: LG

LG
Qty Price
$2,449.95
/ each
In Stock! Ships in 24-48 Hours
5

Specs

Cooling Capacity (BTU): 19200
Heating Capacity (BTU): 26400
Energy Star Rated: Yes
Number of Zones: 2
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG2HV24A

This multi-split Art Cool package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 216 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Heat-Cool Multi-Split Art Cool Package - (2) LMAN127HVT & (1)LMU247HV - 24,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2 Zone Heat-Cool Multi-Split Art Cool Package - (2)LMAN125HVT & (1)LMU247HV - 24,000 BTU

    Q:

    I have a 2000 s/f shop that is all metal open building. The only enclosure is the restroom. The walls and ceiling are well insulated as is the three 12 ft tall garage doors. The building has 6 windows that are double pane. The peak of the building inside is approximately 15 to 16 ft, and the wall height is 12ft. I have two 60inch fans installed at the peak of the ceiling. I am very interested in the mini-split unit but need to know if that would work in my shop. I do auto rebuilding in the shop. I also live in eastern Kansas with temps reaching 100degrees outside. I currently have a 100,000 btu furnace mounted above the restroom and it did a good job of keeping the shop warm this past winter. So,with that said, the heat part of this new system would only be a backup. What I am mainly needing is the air-conditioning piece. Thank you in advance for your assistance.........Jerry
    Asked on 6/2/2012 by jwt8950 from Mound City, Kansas

    1 answer

Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons