2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN127HVT & (1)LMU247HV - 24,000 BTU Zoom

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN127HVT & (1)LMU247HV - 24,000 BTU

SKU:LG2HV24S

Brand: LG

LG
Qty Price
$2,369.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Cooling Capacity (BTU): 19200
Heating Capacity (BTU): 26400
Energy Star Rated: Yes
Number of Zones: 2
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG2HV24S

This multi-split standard package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 189 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN127HVT & (1)LMU247HV - 24,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN126HVT & (1)LMU247HV - 24,000 BTU

    Q:

    What other hardware, etc is required to install this unit . Also what costs are involved .
    Asked on 7/10/2013 by Bob from Az

    1 answer

    • CUSTOMER CARE

      A:

      Refrigerant lines and electrical wire will be required to connect the units. Equipment needed for the electrical and refrigerant hook-ups will normally be provided by installing contractors.

      Answered on 8/2/2013 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN126HVT & (1)LMU247HV - 24,000 BTU

    Q:

    since this is a 2 zone 24,000 BTU will I get 12,000 from each unit. if that is correct will 12,000 BTU cool a space that is 24 ft - 20 ft with lots of sun?
    Asked on 6/8/2013 by Sue

    1 answer

    • CUSTOMER CARE

      A:

      You will get 9,600 BTUs from each unit in cooling mode. We would recommend a professional heat-gain calculation in order to determine the BTU requirement for the room.

      Answered on 6/28/2013 by PexSupply Staff from NY
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN126HVT & (1)LMU247HV - 24,000 BTU

    Q:

    What do you mean by two-zone heat and cool?
    Asked on 6/11/2012 by sunny from RICHMOND

    1 answer

    • CUSTOMER CARE

      A:

      This package includes two indoor units that operate independently as two separate zones. These units have the ability to serve as air conditioners or heat pumps, but they are likely not powerful enough to act as a primary source of heating.

      Answered on 6/12/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?