2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN187HVT & (1)LMU369HV - 34,000 BTU Zoom

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN187HVT & (1)LMU369HV - 34,000 BTU


Brand: LG

LG2HV36S has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.



Cooling Capacity (BTU): 36000
Heating Capacity (BTU): 38000
Energy Star Rated: No
Number of Zones: 2
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 82'

Description for LG LG2HV36S

This multi-split standard package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 283 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN187HVT & (1)LMU369HV - 34,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 2 Zone Heat-Cool Multi-Split Standard Package - (2)LMN186HVT & (1)LMU366HV - 36,000 BTU


    what is the SEER and EER rating for this unit?
    Asked on 10/13/2010 by Jeff from Atlanta, GA.

    1 answer



      For this package the EER is 8.2 and the SEER is 16.4.

      Answered on 10/14/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?