3 Zone Heat-Cool Multi-Split Art Cool Package - (3) LMAN097HVT & (1) LMU369HV - 27,000 BTU Zoom

3 Zone Heat-Cool Multi-Split Art Cool Package - (3) LMAN097HVT & (1) LMU369HV - 27,000 BTU

SKU:LG3HV27A

Brand: LG

LG
LG3HV27A has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Cooling Capacity (BTU): 19200
Heating Capacity (BTU): 26400
Energy Star Rated: Yes
Number of Zones: 3
Warranty: 5 Years Compressor/3 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG3HV27A

This multi-split Art Cool package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 228 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3 Zone Heat-Cool Multi-Split Art Cool Package - (3) LMAN097HVT & (1) LMU369HV - 27,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 3 Zone Heat-Cool Multi-Split Art Cool Package - (3)LMAN095HVT & (1)LMU247HV - 27,000 BTU

    Q:

    How many square feet does each unit cover?
    Asked on 5/27/2012 by Jessica from MPLS

    1 answer

  • 3 Zone Heat-Cool Multi-Split Art Cool Package - (3)LMAN095HVT & (1)LMU247HV - 27,000 BTU

    Q:

    What is the SEER?
    Asked on 6/6/2011 by minisplitman from north carolina

    1 answer

    • CUSTOMER CARE

      A:

      This is a 16 SEER package.

      Answered on 6/7/2011 by PexSupply Staff from NY
  • 3 Zone Heat-Cool Multi-Split Art Cool Package - (3)LMAN095HVT & (1)LMU247HV - 27,000 BTU

    Q:

    The picture isn't clear. Do the units in the room surface mount on the wall or ceiling or are they recessed. What is the final thickness after mounting? Is it ok to run the line set in a crawl space and up a wall into the attic?
    Asked on 3/29/2011 by PRK from San Diego

    1 answer

  • 3 Zone Heat-Cool Multi-Split Art Cool Package - (3)LMAN095HVT & (1)LMU247HV - 27,000 BTU

    Q:

    Can this be zoned in three different bedrooms sepearatly with three programable thermostats? If one thermostat called for heat and one called for cooling it dosen't seem both rooms would be accomodated so what would be the default this case?
    Asked on 3/28/2011 by PRK from San Diego

    1 answer

    • CUSTOMER CARE

      A:

      These units can either be programmed with the included remote or with an LG thermostat. All units need to be in the same mode to operate correctly. If you have any zone with a different type of call than another, you will get a CH07 error code-mode error. Therefore the remotes should not be set to auto, but either all to heat or all to cool.

      Answered on 3/29/2011 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?