3 Zone Heat-Cool Multi-Split Standard Package - (3)LMN127HVT& (1)LMU369HV - 34,000 BTU Zoom

3 Zone Heat-Cool Multi-Split Standard Package - (3)LMN127HVT& (1)LMU369HV - 34,000 BTU

SKU:LG3HV36S

Brand: LG

LG
LG3HV36S has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Cooling Capacity (BTU): 34000
Heating Capacity (BTU): 41000
Energy Star Rated: No
Number of Zones: 3
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG3HV36S

This multi-split standard package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 283 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3 Zone Heat-Cool Multi-Split Standard Package - (3)LMN127HVT& (1)LMU369HV - 34,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 3 Zone Heat-Cool Multi-Split Standard Package - (3)LMN126HVT& (1)LMU366HV - 36,000 BTU

    Q:

    Why is there no energy star rating for this unit?
    and
    Do the evaporators come woth remote controls?
    and
    Can I mix and match evaporator styles? (example: one mirrored finish with 2 standard white)
    Asked on 7/21/2012 by Jim from Milwaukee, WI

    2 answers

    • VERIFIED BUYER

      A:

      I have a LMU365HV, the previous model but almost identical, with three indoor 12k units. Don't know why no STAR rating, but SEER value is quite good. Each evaporator comes with its own remote control. There is also the option to wire to a central thermostat control. The evaporator units are interchangable (e.g. one mirrored, two white). For better information, go to the LG website, and you can download anything, even engineering manuals.
       
      http://www.lg-dfs.com/flex-multi-heat-pump-inverter-outdoor-units.aspx
       
       
      I did the basic installation on my units and had a refrigeration technician connect the lines and charge with 410a.
       
      Marc, Lawrence, MA

      Answered on 7/21/2012 by Anonymous
    • CUSTOMER CARE

      A:

      LMU369HV outdoor units do carry Energy Star certification when they are being used with non-ducted indoor units like the ones in this package. Each evaporator (indoor unit) comes with its own remote control. This is the standard way to control the units, but wall-mounted thermostats are available separately. You can mix and match standard units with Art Cool mirror-style evaporators. Just make sure they are all multi-split units and that the BTU combinations are compatible with the outdoor unit you plan to use.

      Answered on 7/27/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?