4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN097HVT & (1)LMU369HV - 34,000 BTU Zoom

4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN097HVT & (1)LMU369HV - 34,000 BTU

SKU:LG4HV36S

Brand: LG

LG
Qty Price
$3,909.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Cooling Capacity (BTU): 34000
Heating Capacity (BTU): 41000
Energy Star Rated: No
Number of Zones: 4
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 82'

Description for LG LG4HV36S

This multi-split standard package includes:

LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 316 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN097HVT & (1)LMU369HV - 34,000 BTU

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN096HVT & (1)LMU366HV - 36,000 BTU

    Q:

    Can I turn 1 unit cooling and the other unit heating at the same time?
    Asked on 8/29/2012 by irene from orange county

    1 answer

    • CUSTOMER CARE

      A:

      As these are Multi-F inverters all units need to be in the same mode, one room cannot heat while another room cools in the same system.

      Answered on 8/31/2012 by PexSupply Staff from NY
  • 4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN096HVT & (1)LMU366HV - 36,000 BTU

    Q:

    What is the seer rating of this unit?
    Asked on 6/23/2012 by wireless marc from Chelmsford ON

    1 answer

    • CUSTOMER CARE

      A:

      This package has a 17.5 SEER rating.

      Answered on 6/25/2012 by PexSupply Staff from NY
  • 4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN096HVT & (1)LMU366HV - 36,000 BTU

    Q:

    how far apart can indoor units be placed from each other, AND from outdoor unit? 2 story house, beds up and down....
    Asked on 3/17/2012 by jonb from saint joseph, MO

    1 answer

    • CUSTOMER CARE

      A:

      With the LMU366HV outdoor unit, you can use a maximum of 246.1 feet of piping, but you would need additional refrigerant if you use more than 123 feet. Within this window, any distance between indoor units is acceptable. Keep in mind, also, that there is a maximum elevation distance of 24.6 feet between indoor units and 49.2 feet between the outdoor unit and an indoor unit.

      Answered on 3/19/2012 by PexSupply Staff from NY
  • 4 Zone Heat-Cool Multi-Split Standard Package - (4)LMN096HVT & (1)LMU366HV - 36,000 BTU

    Q:

    Do I need and indepent unit per bedroom? What if I want to turn them off? do I need to go unit by unit to do it?
    Asked on 3/5/2012 by Nora from Miami, Fl

    1 answer

    • CUSTOMER CARE

      A:

      Each unit is generally controlled by its own remote control and most installations place a separate indoor unit in each bedroom.

      Answered on 3/5/2012 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?