18,000 BTU Art Cool Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat) Zoom

18,000 BTU Art Cool Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

SKU:LMAN185HVT

Brand: LG

LG
LMAN185HVT has been discontinued.
Direct Replacement:
SKU: LMAN186HVT
Brand: LG
3

Specs

Cooling Capacity (BTU): 18000
Heating Capacity (BTU): 18000
Energy Star Rated: No
Number of Zones: 1
Refrigerant Type: R-410A
Type: Multi-Split

Description for LG LMAN185HVT

NOTE: Capacities Vary Based on Combinations

**Compatible with wired wall thermostat (PQRCUCS0C and PQRCUSA0). Thermostat must be purchased separately.

Product Features:

  • Changeable front color panel option
  • Inverter
  • Chaos Swing
  • Jet Cool
  • Plasma air purifying system
  • Self-cleaning indoor coil
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • 24-Hour on/off timer
  • Includes: Wall unit, installation plate & hardware, wireless LCD remote control, batteries, holder & holder hardware, owner's manual, installation manual, standard mirror panel


Product Specifications:
  • Model#: LMAN185HVT
  • Capacity: 18,000 BTU/hr
  • Fan Air Flow Rate (CMM): 12.6/11.5/10.0
  • Fan Air Flow Rate (CFM): 445/406/353
  • Dehumidification Rate (l/h): 2
  • Sound Level (H/M/L): 39/37/35 dB(A)+3
  • Running Current: 0.15 A
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 1/2"
  • Drain (OD,ID): 4/5", 5/8"
  • Temperature Sensor: Thermistor
  • Refrigerant: R-410A
  • Dimensions (W x H x D): 43-9/16 x 12 x 7-7/8 inches
  • Weight: 31.09 lbs
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

18,000 BTU Art Cool Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 18,000 BTU Art Cool Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

    Q:

    I have to get within two feet to start and stop the unit using my remote. I have others that start and stop at 10 feet or more.
    Is this a sensor problem.
    Asked on 6/15/2011 by CHUCK from WEST WARWICK, RHODE ISLAND

    1 answer

    • CUSTOMER CARE

      A:

      It could be a sensor problem. The remotes should be able to work from at least 10 to 20 feet away from the unit.

      Answered on 6/22/2011 by PexSupply Staff from NY
  • 18,000 BTU Art Cool Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

    Q:

    does it produce heat for the weather
    Asked on 4/22/2011 by wally from southern pines n. c.

    1 answer

    • CUSTOMER CARE

      A:

      This unit can do both heating and cooling with the correct outdoor unit.

      Answered on 4/22/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons