12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump Zoom

12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

SKU:LMCN125HV

Brand: LG

LG
Qty Price
$657.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 12000
Heating Capacity (BTU): 12000
Type: Multi-Split
Sensor Element: Thermistor
Liquid Line: 1/4"
Suction Line: 3/8"
Mount: Ceiling Recessed
Energy Star Rated: No
Refrigerant Type: R-410A

Description for LG LMCN125HV

*** NOTE: Although product is depicted with cassette grill, the grill (PT-UQC) is not included and must be purchased separately.

Product Features:

  • Inverter
  • Drain pump
  • Jet Cool
  • Plasma air purifying system (Optional Accessory)
  • Control lock function
  • Auto operation (Artificial intelligence)
  • Auto restart operation
  • 24-Hour on/off timer
  • 2 thermistor control
  • Includes: Ceiling unit, wireless LCD remote control, batteries, holder, holder hardware, owner's manual, installation manual


Product Specifications:
  • Model#: LMCN125HV
  • Capacity: 12,000 BTU/hr
  • Fan Air Flow Rate (CMM): 9.5/8.0/7.0
  • Fan Air Flow Rate (CFM): 335/282/247
  • Dehumidification Rate (l/h): 2
  • Sound Level (H/M/L): 38/35/32 dB(A)+3
  • Running Current: 0.25 A
  • Power Supply: 208-230 V, 60 Hz
  • Liquid Piping Connections: 1/4"
  • Gas Piping Connections: 3/8"
  • Drain OD,ID: 1-1/4", 1"
  • Temperature Sensor: Thermistor
  • Refrigerant: R410A
  • Dimensions (W x H x D): 22-7/16" x 8-7/16" x 22-7/16"
  • Decorative Panel (W x H x D): 27-6/19" x 1-3/16" x 27-6/19"
  • Weight of Unit: 30.9 lbs
  • Weight of Decorative Panel: 6.6 lbs
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 37.5 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • 12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

    Q:

    does this product comes with the outdoor unit. i would like to purchase a 1200 btu cassette air condition complete system.

    please direct me to a product.
    Asked on 1/18/2012 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The outdoor unit is not included. The options are LMU187HV, LMU247HV, LMU366HV, and LMU369HV. Keep in mind that with multi-zone systems like this one, you need to use at least two indoor units with each outdoor unit. LMCN125HV also requires a 1/4" x 3/8" line-set.

      Answered on 1/18/2012 by PexSupply Staff from NY
  • 12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

    Q:

    Can I attach this unit to my current heat pump for the outside unit ?
    Asked on 9/6/2011 by Anonymous from Granite Falls, NC

    1 answer

    • CUSTOMER CARE

      A:

      This is not recommended unless you have the proper LG mini-split outdoor unit.

      Answered on 9/6/2011 by PexSupply Staff from NY
  • 12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

    Q:

    Does this heat pump require anything except an electrical hook up? No gas line?
    Asked on 3/20/2011 by Jim from Albuquerque, NM

    1 answer

    • CUSTOMER CARE

      A:

      No special hook up will be needed when installing to the outdoor unit. You will need line sets to connect the indoor and outdoor units.

      Answered on 3/21/2011 by PexSupply Staff from NY
  • 12,000 BTU Flex Multi-Split Ceiling Cassette Air Cond/Heat Pump

    Q:

    What else do I need to make it work? I am DIY person.
    Asked on 10/23/2010 by samirbap from ca

    1 answer

    • CUSTOMER CARE

      A:

      This is the indoor unit only and it will require the use of an outdoor unit as well. You would also need line sets, pads, and electrical connection material. We recommend that these units are installed by licensed professionals.

      Answered on 10/29/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?