9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat) Zoom

9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

SKU:LMN096HVT

Brand: LG

LG
LMN096HVT has been discontinued.
Direct Replacement:
SKU: LMN097HVT
Brand: LG
0

Resources

Specs

Product Type: Indoor Unit
Type: Multi-Split
Heating Capacity (BTU): 9000
Cooling Capacity (BTU): 9000
Number of Zones: 1
Energy Star Rated: Yes
Application: Cooling
Dehumidification (Pts/Hr): 2.3
Air Circulation (CFM H/M/L): 247/230/212
Sound Level H/M/L (dB(A)+3): 33/30/27
Running Current (A): 0.15
Voltage:
?
208/230v
Phase: 1
Hertz: 60
Liquid Line: 1/4"
Max. Pipe Length (ft.): 82'
Suction Line: 3/8"
Gas Connection: 3/8"
Drain OD: 27/32"
Drain ID: 5/8"
Refrigerant Type: R-410A
Sensor Type: Thermistor
Indoor Dimensions (H x W x D): 11-7/32" x 35-1/4" x 8-9/32"
Indoor Weight: 24.5 lbs
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Energy Star Rated: No

Description for LG LMN096HVT

Compatible with wired wall thermostat (PQRCUCS0C and PQRCUSA0). Thermostat must be purchased separately.

NOTE: Capacities Vary Based on Combinations

Product Features:

  • Inverter (Variable Speed Compressor)
  • Chaos Wind
  • Jet Cool/Jet Heat
  • Self-cleaning indoor coil
  • Auto operation (artificial intelligence)
  • Auto restart operation
  • 24-hour on/off timer
  • 4-Way Auto Swing
  • Sleep mode
  • Low ambient operation down to 14ºF (cooling mode)
Indoor Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Wireless LCD remote control, batteries, holder and holder hardware
  • Owner's manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 4 Answers
Displaying questions 1-2
  • 9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

    Q:

    Does this unit include hoses and wiring to connect the indoor and outdoor units? If so, what length?
    Thanks
    Asked on 7/26/2012 by AP from East coast

    2 answers

    • VERIFIED BUYER

      A:

      No. The hoses and wiring are not included. You can order the hoses with the unit at additional cost. They come in varying lengths. If I recall correctly the wiring for the control is 18 gauge and you can find it at any big box store. The instructions come with the unit. Hope this is helpful.
      Sent from my iPad

      Answered on 7/26/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This unit does not include electrical wiring or line-sets. A 1/4" x 3/8" line-set and wiring cable that meets your local code is required.

      Answered on 8/3/2012 by PexSupply Staff from NY
  • 9,000 BTU Ductless Multi-Split Air Cond/Heat Pump - Indoor Unit (Compatible w/ Wired Wall Thermostat)

    Q:

    Is this product fitted through an existing window or does it operate on the wall?
    Asked on 7/16/2012 by John from Miami, FL

    2 answers

    • VERIFIED BUYER

      A:

      The unit is mounted on the wall approximately 8 inches from the ceiling (to allow for air intake). You will drill a hole in the wall approximately 2 inches in diameter for the wiring to the main unit and the condensation tube, which must be outside the home.
      Sent from my iPad

      Answered on 7/16/2012 by Anonymous
    • CUSTOMER CARE

      A:

      This unit operates indoors on a wall (preferably an outside-facing wall). It must connect to an outdoor condensing unit.

      Answered on 7/24/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?