24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit Zoom

24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

SKU:LMU247HV

Brand: LG

LG
LMU247HV has been discontinued.
Suggested Alternative:
SKU: LMU24CHV
Brand: LG
0

Resources

Specs

Product Type: Outdoor Unit
Type: Multi-Split
Cooling Capacity (BTU): 19200
Heating Capacity (BTU): 26400
Energy Star Rated: Yes
Number of Zones: 3
Application: Cooling
Voltage:
?
208/230v
Hertz: 60
Phase: 1
Refrigerant Type: R-410A
Outdoor Dimensions (H x W x D): 31-13/16" x 34-1/4" x 12-19/32"
Power Input: 0.39-3.09 kW (Cooling)
0.42-3.10 kW (Heating)
Running Current (A): 2.8-14.0 (Cooling)
3.0-14.1 (Heating)
Outdoor Weight: 130.1 lbs.
Warranty: 5 Years Compressor/2 Years Parts

Description for LG LMU247HV

This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an outdoor unit only, and requires an indoor unit to function.

Product Features:

  • Defrost/Deicing
  • Restart delay (3-minutes)
  • Self diagnosis
  • Soft start
  • Auto operation (artificial intelligence)
  • Auto restart operation
  • Low ambient operation to 14ºF
  • Gold Fin Anti-corrosion
Exterior Unit Includes:
  • Exterior unit
  • Sufficient refrigerant for charging 2, 3 or 4 indoor coils
  • Installation manual
Product Specifications:
  • Max Number of Connectible Indoor Units: 3
  • EER/SEER
    When Combined with Non-Ducted Indoor Unit = 13.40/21.70
    When Combined with Ducted Indoor Unit = 11.80/16.40
    When Combined with Mixed Ducted & Non-Ducted = 12.60/19.1
  • Refrigerant Charge (at 24.6 ft): 74.1 oz.
  • Refrigerant Type: R-410A
  • Refrigerant Control: EEV
  • Sound Level (H): 51 dB(A)+3
  • Liquid Piping Connections: 1/4"x 3EA
  • Gas Piping Connections: 3/8" x 3EA
  • Max. Total Piping: 246.1 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: 5-75.2F
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 140.1 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

REVIEW SNAPSHOT®

by PowerReviews
LG24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

As Advertised

By Installer

from Tennessee

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit:

        Purchased the 36,000 BTU quad zone.

        Very efficient. Had it running for over a year. Easily heats and cools our 1650 sf feet with art cool wall units.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        8 Questions | 9 Answers
        Displaying questions 1-8
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          We have two LMN120HE wall units. Will the LMU247HV outdoor unit work with these two units? Our old LMU240HE outdoor unit only cools. If we install the LMU247HV, will it also heat?
          Asked on 8/2/2012 by Mike from Spartanburg SC

          2 answers

          • CUSTOMER CARE

            A:

            No, both the indoor and outdoor units would have to be set up for heating and cooling in order to perform both. If the indoor units were cool only units, they can not become heating units by just replacing the outdoor unit. The internal make up of the indoor is set up for cooling only. The indoor units would have to be replaced with heating and cooling compatible indoor units as well.

            Answered on 8/29/2012 by PexSupply Staff from NY
          • CUSTOMER CARE

            A:

            No, both the indoor and outdoor units would have to be set up for heating and cooling in order to perform both. If the indoor units were cool only units, they can not become heating units by just replacing the outdoor unit. The internal make up of the indoor is set up for cooling only. The indoor units would have to be replaced with heating and cooling compatible indoor units as well.

            Answered on 8/29/2012 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          34,000 BTU Quad-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit
          When I click on the Q&A for the unit I just quoted, I get the Q& A for the Tri Level system. So my question is on the Quad-Zone above.

          Does the 34,000 Quad-Zone have the Inverter Technology? Thanks
          Asked on 7/17/2012 by Steve the Handyman from Alexandria, VA

          1 answer

          • CUSTOMER CARE

            A:

            Yes, the LMU247HV outdoor condensing unit does have inverter technology.

            Answered on 7/18/2012 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          Can one zone heat while anorher cools?
          Asked on 5/31/2012 by Steve from Michigan

          1 answer

          • CUSTOMER CARE

            A:

            No, all zones must be set to the same setting, whether they're all on heat or all on cool.

            Answered on 6/5/2012 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          HI,
          I would like to combine this out door unit with 2 LMAN095HVT, and 1 LMDN125HV. I realize that it is over the 24,000btu of the unit but I would not be using one of the LMAN095HVT very often. can this be done?
          Asked on 3/31/2012 by mack-attack from Minnesota

          1 answer

          • CUSTOMER CARE

            A:

            This can be done, but keep in mind that the indoor units would not be able to operate at full capacity when all three of them are running at the same time.

            Answered on 4/2/2012 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          Do I have to use all three ports as this is a TRI zone. I want to use 2 indoor units, 9000 and 12000 Btu and leave the third plugged is that okay?
          Asked on 10/20/2011 by Nick from Boston

          1 answer

          • CUSTOMER CARE

            A:

            You need to use at least two indoor units with this unit in order fot the system to function properly, but you do not need to use three indoor units. A 9,000 and 12,000 BTU combination is acceptable.

            Answered on 11/3/2011 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          I would like to use all three zones as an AC unit. I see that LG only makes 9000 BTU's as the smallest unit. Can I use either three 9000 BTU units indoors with this condensor or is it possible to use two 9000 units and one higher?

          thanks
          Asked on 6/10/2011 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            You can go over the 24,000 BTU capacity of the outdoor unit, but you will not always operate at full capacity.

            Answered on 6/13/2011 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          I would like to use this LMU247HV with two wall mounted units, a LMN186HVT 18,000 BTU and a LMN096HVT 9,000 BTU. I saw your answer that it can only handle 24,000 BTU total but as a tri zone condenser, it must be able to handle 27,000 BTU total cooling. Can it?
          Asked on 6/6/2011 by jerry from Boulder CO

          1 answer

          • CUSTOMER CARE

            A:

            Yes, you can use the LMN186HVT (18,000 BTU) and a LMN096HVT (9,000 BTU) with the LMU247HV.

            Answered on 6/7/2011 by PexSupply Staff from NY
        • 24,000 BTU Tri-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

          Q:

          can I run 24000 air conditioner and 12000 off this condenser
          Asked on 5/8/2011 by Charlie from enfield ct

          1 answer

          • CUSTOMER CARE

            A:

            No, this unit can handle up to three indoor units with a maximum of 24,000 BTU among them.

            Answered on 5/9/2011 by PexSupply Staff from NY
        Displaying questions 1-8

        Do you have a question about this product?