34,000 BTU Quad-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit Zoom

34,000 BTU Quad-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

SKU:LMU369HV

Brand: LG

LG
Qty Price
$2,199.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Product Type: Outdoor Unit
Type: Multi-Split
Heating Capacity (BTU): 41000
Cooling Capacity (BTU): 34000
Number of Zones: 4
Energy Star Rated: Yes
Voltage:
?
208/230v
Hertz: 60
Application: Cooling
Phase: 1
Refrigerant Type: R-410A
Dimensions (WxHxD): 35-7/16" x 45-7/8" x 14-9/16"
Power Input: 0.77-3.92 (Cooling)
1.12-4.10 (Heating
Running Current (A): 3.3-17.0 (Cooling)
4.9-17.8 (Heating)
Outdoor Weight: 209.4 lbs
Warranty: 5 Years Compressor/2 Years Parts

Description for LG LMU369HV

This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an outdoor unit only, and requires an indoor unit to function.

Product Features:

  • Defrost/Deicing
  • Restart delay (3-minutes)
  • Self diagnosis
  • Soft start
  • Auto operation (artificial intelligence)
  • Auto restart operation
  • Low ambient operation to 14ºF
  • Gold Fin Anti-corrosion
Exterior Unit Includes:
  • Exterior unit
  • Sufficient refrigerant for charging 2, 3 or 4 indoor coils
  • Installation manual
Product Specifications:
  • Max Number of Connectible Indoor Units: 4
  • EER/SEER
    When Combined with Non-Ducted Indoor Unit = 12.5/17.5
    When Combined with Ducted Indoor Unit = 12.0/16.5
    When Combined with Mixed Ducted & Non-Ducted = 12.25/17.0
  • Refrigerant Charge (at 24.6 ft): 123.5 oz.
  • Refrigerant Type: R-410A
  • Refrigerant Control: EEV
  • Sound Level (H): 57 dB(A)+3
  • Liquid Piping Connections: 1/4"x 3EA
  • Gas Piping Connections: 3/8" x 3EA
  • Max. Total Piping: 246.1 ft
  • Operation Range Cooling: 14-114.8 F
  • Operation Range Heating: 5-75.2F
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 209.4 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

34,000 BTU Quad-Zone Multi-Split Air Cond/Heat Pump - Outdoor Unit

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons