9,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package Zoom

9,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

SKU:LS091HSV

Brand: LG

LG
LS091HSV has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Application: Cooling
Heating Capacity (BTU): 10800
Cooling Capacity (BTU): 9000
Energy Star Rated: Yes
Number of Zones: 1
EER: 13.3
SEER: 20
Dehumidification (Pts/Hr): 2.6
Refrigerant Type: R-410A
Fan Speeds: 7/Auto/Chaos
Modes: Auto Sleep
Fan
Heating
Cooling
Dehumidification
Air Circulation (CFM H/M/L): 350/280/210
Outdoor Voltage: 230/208-60-1
Indoor Voltage: 230/208-60-1
Outdoor dB(A): 45
Indoor dB(A): 38/33/24/19
Liquid Line: 1/4"
Suction Line: 3/8"
Max. Pipe Length (ft.): 65'
Max. Elevation (ft.): 32'
Outdoor Dimensions (H x W x D): 21-7/16" x 30-5/16" x 11-5/16"
Indoor Dimensions (H x W x D): 11-1/4" x 34-13/16" x 8-1/6"
Outdoor Weight: 77.2 lbs
Indoor Weight: 24 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts

Description for LG LS091HSV

This Package Contains:

Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 41' line set (line set not included).


LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 102 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

9,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 9,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

    Q:

    Which install kit goes with the LG SKU LS 091HSV Mini-Split Duct HVAC package ? none of instal kits SKU's match up ? dm
    Asked on 2/2/2012 by Doug from St. Louis, MO

    1 answer

    • CUSTOMER CARE

      A:

      We don't currently offer an installation kit for that system, but you can buy all its component parts. The unit requires a 1/4" x 3/8" line-set. You can use E9612 wire for the electrical connections, and a UC1636-2 to mount the outdoor unit .

      Answered on 2/3/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons