9,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Zoom

9,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

SKU:LS092HE

Brand: LG

LG
LS092HE has been discontinued.
Direct Replacement:
SKU: LS093HE
Brand: LG

Specs

Application: Cooling
Features: Evaporator frost control
24-Hour on/off timer
Air Circulation (CFM H/M/L): 330/280/230
BTU Input: 9800
Dehumidification (Pts/Hr): 3
Fan Speeds: 4/Auto/Chaos
Indoor Dimensions (L x W x H): 35-3/16" X 11-1/8" X 6-1/2"
Indoor Voltage: 36V DC
Indoor Weight: 20.5 lbs
Modes: Auto Sleep
Dehumidification
Outdoor Dimensions (L x W x H): 30-5/16" x 21-5/16" x 9-5/8"
Outdoor Voltage: 115-60-1
Outdoor Weight: 66.1 lbs.
Remote Control: Wireless
SEER: 13
Temperature Range (F): 60°-86°F (Heating)
64°-86°F (Cooling)

Description for LG LS092HE

Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.
**Includes LSN092HE Indoor Model & LSU092HE Outdoor Model
Features

  • R-410A Refrigerant
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling mode
  • Heating Mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost Control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • 4 Fan speeds
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
Specifications
  • System Model #: LS092HE
  • Indoor Model #: LSN092HE
  • Outdoor Model #: LSU092HE
  • Performance Capacity (BTUs): 9,800
  • SEER: 13
  • Air Circulation (CFM H/M/L): 330/280/230
  • Fan Speeds: 4/Auto/Chaos
  • Dehumidification (pts/hr): 3.0
  • Indoor dB(A): 41/36/34
  • Outdoor dB(A): 48
  • Rated Voltage Outdoor: 115-60-1
  • Rated Voltage Indoor: 36V DC
  • Indoor Dimensions W x H x D (inches): 35 3/16 x 11 5/8 x 6 1/2
  • Indoor Weight (lbs.): 20.5
  • Outdoor Dimensions W x H x D (inches): 30 5/16 x 21 5/16 x 9 5/8
  • Outdoor Weight (lbs.): 66.1
  • Thermostat Range: (F) 64-86, 60-86 (Heating)
  • MEA# : 316-06-E
Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid - 1/4", Suction - 1/2"
  • Max. Length Each Pipe: 50 ft.
  • Max. Elevation: 25 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Each system is pre-charged with enough refrigerant to charge 25 ft. of line and the interior unit.

9,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons