11,500 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Zoom

11,500 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

SKU:LS122HE

Brand: LG

LG
Qty Price
$1,169.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Cooling Capacity (BTU): 11500
Heating Capacity (BTU): 11500
Number of Zones: 1
Energy Star Rated: No
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 50'
Application: Cooling
Features: Evaporator frost control
24-Hour on/off timer
Defrost Control
Refrigerant Type: R-410A
Air Circulation (CFM H/M/L): 330/280/230
Dehumidification (Pts/Hr): 3
Fan Speeds: 4/Auto/Chaos
Indoor Voltage: 36V DC
Indoor Weight: 20.5 lbs
Modes: Dehumidification
Fan
Heating
Auto Sleep
Outdoor Dimensions (H x W x D): 21-5/16" x 30-5/16" x 9-5/8"
Indoor Dimensions (H x W x D): 11-1/8" x 35-1/4" x 6-1/2"
Outdoor Voltage: 115-60-1
Outdoor Weight: 72.8 lbs
Remote Control: Wireless
SEER: 13
EER: 10
Temperature Range (F): 64°-86°F (Cooling)
60°-86°F (Heating)
Mount: Wall

Description for LG LS122HE

Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Mini-Split Standard air conditioners are easy to install, efficient and cost effective.
**Includes LSN122HE Indoor Model & LSU122HE Outdoor Model


The LS122HEI Mini-Split Installation Kit will provide the necessary equipment required to install this mini split.

Features

  • R-410A Refrigerant
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling mode
  • Heating Mode
  • Fan mode
  • Auto operation
  • Manual power switch
  • Defrost Control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • 4 Fan speeds
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Exterior Unit Includes
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)

Refrigerant Line & Formula Specifications
  • Pipe Size: Liquid - 1/4", Suction - 1/2"
  • Max. Length Each Pipe: 50 ft.
  • Max. Elevation: 25 ft.
  • Additional Refrigerant: .22 oz/ft.
  • Each system is pre-charged with enough refrigerant to charge 25 ft. of line and the interior unit.
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 121 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

11,500 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons