30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner  Inverter Package Zoom

30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package

SKU:LS307HV

Brand: LG

LG
LS307HV has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
4

Specs

Cooling Capacity (BTU): 30000
Heating Capacity (BTU): 32000
Number of Zones: 1
Energy Star Rated: No
SEER: 18
Application: Cooling
EER: 10
Fan Speeds: 4/Auto/Chaos
Dehumidification (Pts/Hr): 9.5
Refrigerant Type: R-410A
Features: Defrost Control
Evaporator frost control
24-Hour on/off timer
Modes: Fan
Auto Sleep
Dehumidification
Cooling
Heating
Remote Control: Wireless
Air Circulation (CFM H/M/L): 730/670/450
Outdoor Voltage: 230/208-60-1
Indoor Voltage: 230/208-60-1
Indoor Weight: 39.7 lbs
Outdoor Weight: 132.3 lbs
Indoor Dimensions (H x W x D): 13-5/8" x 47-5/8" x 8-1/16"
Outdoor Dimensions (H x W x D): 31-1/2" x 34-5/16" x 12-5/8"
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts

Description for LG LS307HV

This package contains the following:

Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

Features:
  • Inverter (variable speed compressor)
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool
  • Ultra-quiet operation, Dehumidifying mode, Auto sleep mode, Cooling/Heating/Fan Mode
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 23ºF (cooling mode)
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Evaporator frost control
  • Energy Saving
  • 4 Fan Speeds
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 196 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package

REVIEW SNAPSHOT®

by PowerReviews
LG30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works well, very low noise

By rrsolar

from Rio Rancho, NM

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about LG 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package:

        Installed this LG 30,000 Btu unit on a house we are refurbishing.
        It arrived in perfect condition and the shipping was quick.
        This is the first mini-split we installed, it went well and plan to use them again. however the following areas were confusing to us novices.
        1. difficult to determine the line sizes required. (at the time we ordered it the diameters not included in the specs page) correct sizes are 3/8" and 5/8".
        2. we purchased the R-410a manifold and the mini split at the same time, the manifold uses standard 1/4" connectors the minisplit has 5/16" and required a special schrader adapter to connect the manifold in order to use the vacuum pump.
        3. the wire to connect the inside and outside unit requires a 300volt rating and is only available in 250' rolls, we needed 20' and ended using 14-3 600volt romex.
        4. the install videos shows adding a loop for oil in the lineset at the outdoor unit, however the install manual does not talk about this. we did not add the loop and assume this is only required if the condenser is mounted above the evaporator.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package

          Q:

          How big a room does this unit heat or cool
          Asked on 6/5/2012 by Mariano from Georgia

          1 answer

        • 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package

          Q:

          for the LG 30000 mini split heat pump-
          what is the hspf? and the low ambient rating ? what btu output at 30 F outdoor temp?
          Asked on 3/19/2012 by rick from Tacoma, Wa

          1 answer

          • CUSTOMER CARE

            A:

            The HSPF for the indoor model, LSN307HV, is 9.5. It is 9.9 for the outdoor model, LSU307HV . The LS360HV has the built-in low ambient standard, down to 14ºF (cooling mode). The BTU output capacity on this package is 30,000 BTUs.

            Answered on 4/6/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons