30,000 BTU Ductless Single Zone Wall-Mount Ductless Split System Zoom

30,000 BTU Ductless Single Zone Wall-Mount Ductless Split System


Brand: LG

LS307HV2 has been discontinued.
Suggested Alternative:
Brand: LG



Cooling Capacity (BTU): 30000
Heating Capacity (BTU): 32000
Number of Zones: 1
Energy Star Rated: No
SEER: 18
EER: 10
Refrigerant Type: R-410A
Fan Speeds: 4/Auto/Chaos
Dehumidification (Pts/Hr): 9.5
Features: Evaporator frost control
24-Hour on/off timer
Defrost Control
Modes: Cooling
Auto Sleep
Remote Control: Wireless
Air Circulation (CFM H/M/L): 730/670/450
Outdoor Voltage: 230/208-60-1
Indoor Voltage: 230/208-60-1
Outdoor Weight: 132.3 lbs
Indoor Weight: 39.7 lbs
Indoor Dimensions (H x W x D): 13-5/8" x 47-5/8" x 8-1/16"
Outdoor Dimensions (H x W x D): 31-1/2" x 34-5/16" x 12-5/8"
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Year Parts/7 Year Compressor
Mount: Wall
Max. Pipe Length (ft.): 98'
Liquid Line: 3/8"
Suction Line: 5/8"

Description for LG LS307HV2

LG inverter Mini Split Air Conditioning models use a variable speed compressor which is quieter to operate and uses less energy than conventional air conditioners. When the selected temperature is reached, instead of shutting off, the inverter compressor operates at low speed to maintain that comfort level. This LG Art Cool inverter model has efficiency ratings of 18 SEER, making this unit the most energy efficient in its class.

This model includes one indoor unit (LSN307HV2) and one outdoor unit (LSU307HV2)


  • Inverter (Variable Speed Compressor)
  • R-410A Refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-Cleaning Indoor Coil
  • Auto Changeover
  • Jet Cool
  • Cooling/Heating/Fan Mode
  • Auto Sleep Mode
  • Ultra-Quiet Operation
  • Dehumidifying Mode
  • Auto Restart
  • 24-Hour On/Off Timer
  • Built-In Low Ambient Standard, Down To 14°F (Cooling Mode)
  • Manual Power Switch
  • Defrost Control
  • Temperature Display On Indoor Unit
  • Evaporator Frost Control
  • Energy Saving
  • 4 Fan Speeds
  • Plasma Air Purifying System
  • Condensate Sensor Connection

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

    PLEASE NOTE: The product weighs 195 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 30,000 BTU Ductless Single Zone Wall-Mount Ductless Split System


    by PowerReviews
    LG30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package

    (based on 1 review)

    Ratings Distribution

    • 5 Stars



    • 4 Stars



    • 3 Stars



    • 2 Stars



    • 1 Stars



    Reviewed by 1 customer

    Displaying review 1

    Back to top

    (0 of 1 customers found this review helpful)


    Works well, very low noise

    By rrsolar

    from Rio Rancho, NM

    Verified Reviewer

    Comments about LG 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package:

    Installed this LG 30,000 Btu unit on a house we are refurbishing.
    It arrived in perfect condition and the shipping was quick.
    This is the first mini-split we installed, it went well and plan to use them again. however the following areas were confusing to us novices.
    1. difficult to determine the line sizes required. (at the time we ordered it the diameters not included in the specs page) correct sizes are 3/8" and 5/8".
    2. we purchased the R-410a manifold and the mini split at the same time, the manifold uses standard 1/4" connectors the minisplit has 5/16" and required a special schrader adapter to connect the manifold in order to use the vacuum pump.
    3. the wire to connect the inside and outside unit requires a 300volt rating and is only available in 250' rolls, we needed 20' and ended using 14-3 600volt romex.
    4. the install videos shows adding a loop for oil in the lineset at the outdoor unit, however the install manual does not talk about this. we did not add the loop and assume this is only required if the condenser is mounted above the evaporator.

    • Primary use:
    • Business

    Displaying review 1

    Back to top

    Q&A: Ask the Questions, share answers

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package


      How big a room does this unit heat or cool
      Asked on 6/5/2012 by Mariano from Georgia

      1 answer

    • 30,000 BTU Ductless Single Zone Mini-Split Heat Pump & Air Conditioner Inverter Package


      for the LG 30000 mini split heat pump-
      what is the hspf? and the low ambient rating ? what btu output at 30 F outdoor temp?
      Asked on 3/19/2012 by rick from Tacoma, Wa

      1 answer



        The HSPF for the indoor model, LSN307HV, is 9.5. It is 9.9 for the outdoor model, LSU307HV . The LS360HV has the built-in low ambient standard, down to 14ºF (cooling mode). The BTU output capacity on this package is 30,000 BTUs.

        Answered on 4/6/2012 by PexSupply Staff from NY
    Displaying questions 1-2

    Do you have a question about this product?