33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package Zoom

33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

SKU:LS360HV

Brand: LG

LG
LS360HV has been discontinued.
Direct Replacement:
SKU: LSN360HV2
Brand: LG

Specs

Cooling Capacity (BTU): 33100
Heating Capacity (BTU): 35200
Number of Zones: 1
Energy Star Rated: No
EER: 8.3
Application: Cooling
SEER: 16.1
Dehumidification (Pts/Hr): 10.6
Refrigerant Type: R-410A
Fan Speeds: 4/Auto/Chaos
Modes: Auto Sleep
Cooling
Dehumidification
Fan
Heating
Air Circulation (CFM H/M/L): 740/670/450
Indoor Voltage: 230/208-60-1
Outdoor Voltage: 230/208-60-1
Indoor dB(A): 49/46/39
Outdoor dB(A): 56
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Pipe Length (ft.): 98'
Max. Elevation (ft.): 49'
Indoor Dimensions (H x W x D): 13-5/8" x 47-5/8" x 8-1/16"
Outdoor Dimensions (H x W x D): 31-1/2" x 34-5/16" x 12-5/8"
Indoor Weight: 39.7 lbs
Outdoor Weight: 132.3 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall

Description for LG LS360HV

Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective. This package contains the following:

Features:
  • Inverter (variable speed compressor)
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 23ºF (cooling mode)
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Evaporator frost control
  • Energy Saving
  • 4 Fan Speeds
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
Exterior Unit Includes:
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included)
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 172 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons