33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package Zoom

33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

SKU:LS360HV2

Brand: LG

LG
LS360HV2 has been discontinued.
Direct Replacement:
SKU: LS360HV3
Brand: LG
1

Specs

Cooling Capacity (BTU): 33000
Heating Capacity (BTU): 35200
Energy Star Rated: No
Number of Zones: 1
Mount: Wall
Application: Cooling
EER: 8.2
SEER: 16.1
Refrigerant Type: R-410A
Outdoor dB(A): 55
Indoor dB(A): 49/44/39
Air Circulation (CFM H/M/L): 740/670/450
Fan Speeds: 4/Auto/Chaos
Outdoor Voltage: 230/208-60-1
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Dehumidification (Pts/Hr): 10.6
Indoor Dimensions (H x W x D): 13-5/8" x 47-5/8" x 8-1/16"
Outdoor Dimensions (H x W x D): 31-1/2" x 34-5/16" x 12-5/8"
Liquid Line: 3/8"
Suction Line: 5/8"
Warranty: 5 Years Compressor/2 Years Parts
Indoor Weight: 33.1 lbs
Outdoor Weight: 141.1
Max. Pipe Length (ft.): 98'
Max. Elevation (ft.): 49'

Description for LG LS360HV2

This Package Contains:

Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 195 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

33,100 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump Package

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons