11,500 BTU Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit) Zoom

11,500 BTU Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit)

SKU:LSN122HE

Brand: LG

LG
Qty Price
$462.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)

Specs

Product Type: Indoor Unit
Cooling Capacity (BTU): 11500
Heating Capacity (BTU): 11500
Energy Star Rated: No
Number of Zones: 1
Liquid Line: 1/4"
Suction Line: 1/2"
Max. Pipe Length (ft.): 50'
Application: Cooling
Features: Defrost Control
24-Hour on/off timer
Evaporator frost control
Air Circulation (CFM H/M/L): 330/280/230
Refrigerant Type: R-410A
Dehumidification (Pts/Hr): 3
Indoor Weight: 20.5 lbs
Fan Speeds: 4/Auto/Chaos
Modes: Dehumidification
Heating
Fan
Auto Sleep
Remote Control: Wireless
SEER: 13
EER: 10
Indoor Dimensions (H x W x D): 11-1/8" x 35-1/4" x 6-1/2"
Indoor Voltage: 36V DC
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall

Description for LG LSN122HE

Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU122HE) must be purchased separately.

Features

  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling Mode
  • Heating Mode
  • Fan Mode
  • Auto operation
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • Built-in low ambient standard, down to 0°F (cooling mode)
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping:
  • Maximum Length (ft): 50
  • Maximum Height Difference (ft): 25
  • Liquid Side (inches, O.D.): 1/4
  • Gas Side (inches, O.D.): 1/2
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

11,500 BTU Ductless Single Zone Heat Pump & Air Conditioner (Indoor Unit)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons