18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit) Zoom

18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

SKU:LSN181HSV

Brand: LG

LG
Qty Price
$635.95 $595.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
5

Specs

Product Type: Indoor Unit
Heating Capacity (BTU): 22000
Cooling Capacity (BTU): 18200
Number of Zones: 1
Energy Star Rated: Yes
EER: 12.6
SEER: 18.2
Dehumidification (Pts/Hr): 5.5
Application: Cooling
Refrigerant Type: R-410A
Fan Speeds: 7/Auto/Chaos
Modes: Heating
Cooling
Fan
Auto Sleep
Dehumidification
Air Circulation (CFM H/M/L): 600/510/420
Indoor Voltage: 230/208-60-1
Indoor dB(A): 45/40/35
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Pipe Length (ft.): 98'
Indoor Dimensions (H x W x D): 12-3/4" x 40-1/2" x 9-7/8"
Indoor Weight: 37.5 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall

Description for LG LSN181HSV

Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU181HSV) must be purchased separately.

Features:

  • Inverter (variable speed compressor)
  • Energy Saving
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Self-cleaning indoor coil
  • Chaos Wind
  • Auto changeover
  • Jet Cool/Jet Heat
  • 4-Way Auto Swing
  • Ultra-quiet operation
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 14ºF (cooling mode)
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 18,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

    Q:

    Is there a difference between any of the line sets other than size? I purchased the LG 18,200 from your company and did not order the line set.
    Asked on 4/24/2012 by Chuck

    1 answer

    • CUSTOMER CARE

      A:

      The LSN181HSV indoor unit works with the LSU181HSV outdoor unit and a 3/8" x 5/8" line-set. We carry four different line-sets in this size: one that's 15 feet long (pre-flared), one that's 25 feet long (pre-flared), and two that are 35 feet long (one pre-flared, one unflared).

      Answered on 4/25/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons