Description
Mini-Split Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU186HE) must be purchased separately.

Features:
  • Plasma air purifying system
  • Gold Fin Anti-corrosion
  • Dehumidifying mode
  • Chaos Swing
  • Jet Cool
  • Cooling Mode
  • Heating Mode
  • Fan Mode
  • Auto operation
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Auto sleep mode
  • Auto restart
  • 24-Hour on/off timer
  • Built-in low ambient standard, down to 0°F (cooling mode)
  • Ultra-quiet operation
  • Evaporator frost control
Interior Unit Includes:
  • Wall unit
  • Installation plate & hardware
  • Remote control, batteries, holder & holder hardware
  • Installation manual
Refrigerant Piping
  • Maximum Length (ft): 100
  • Maximum Height Difference (ft): 50
  • Liquid Side (inches, O.D.): 1/4
  • Gas Side (inches, O.D.): 5/8
  • Refrigerant: R410A
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Indoor Unit
Heating Capacity (BTU):
17800
Cooling Capacity (BTU):
17800
Energy Star Rated:
No
Number of Zones:
1
Liquid Line:
1/4"
Suction Line:
5/8"
Max. Pipe Length (ft.):
100'
Application:
Cooling
Features:
24-Hour on/off timer
Evaporator frost control
Defrost Control
Refrigerant Type:
R-410A
Dehumidification (Pts/Hr):
5.8
Air Circulation (CFM H/M/L):
560/490/430
Fan Speeds:
4/Auto/Chaos
Indoor Voltage:
230/208-60-1
Indoor Weight:
28.6 lbs
Modes:
Fan
Heating
Auto Sleep
Cooling
Dehumidification
Remote Control:
Wireless
EER:
8.9
SEER:
13
Indoor Dimensions (H x W x D):
11-13/16" x 42-15/16" x 7-1/32"
Warranty:
5 Years Compressor/2 Years Parts
Mount:
Wall
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A