30,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit) Zoom

30,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)


Brand: LG

LSN307HV2 has been discontinued.
Suggested Alternative:
Brand: LG



Product Type: Indoor Unit
Heating Capacity (BTU): 32000
Cooling Capacity (BTU): 30000
Energy Star Rated: No
Number of Zones: 1
EER: 10
SEER: 18
Application: Cooling
Refrigerant Type: R-410A
Dehumidification (Pts/Hr): 9.5
Features: Defrost Control
Evaporator frost control
24-Hour on/off timer
Modes: Auto Sleep
Remote Control: Wireless
Air Circulation (CFM H/M/L): 730/670/450
Indoor Voltage: 230/208-60-1
Fan Speeds: 4/Auto/Chaos
Indoor Dimensions (H x W x D): 13-5/8" x 47-5/8" x 8-1/16"
Indoor Weight: 39.7 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts
Mount: Wall
Liquid Line: 3/8"
Suction Line: 5/8"
Max. Pipe Length (ft.): 98'

Description for LG LSN307HV2

Note:This item is not compatible with discontinued model LSN307HV. You can not mix and match these items.

This is an indoor unit only, and requires an outdoor unit to function. Outdoor unit (LSU307HV2) must be purchased separately.

Standard systems utilize duct-free technology in a streamlined, low profile design. LG's Standard air conditioners are easy to install, efficient and cost effective.


  • Inverter (variable speed compressor)
  • R-410A refrigerant
  • Gold Fin Anti-Corrosion
  • Chaos Swing
  • Self-cleaning indoor coil
  • Auto changeover
  • Jet Cool
  • Ultra-quiet operation, Dehumidifying mode, Auto sleep mode, Cooling/Heating/Fan Mode
  • Auto restart
  • 24-hour on/off timer
  • Built in low ambient standard, down to 23ºF (cooling mode)
  • Manual power switch
  • Defrost control
  • Temperature display on indoor unit
  • Evaporator frost control
  • Energy Saving
  • 4 Fan Speeds
Interior Unit Includes:
  • Wall unit
  • Installation plates & hardware
  • Remote control, batteries, holder and holder hardware
  • Installation manual
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

30,000 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Indoor Unit)

Q&A: Ask the Questions, share answers