11,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit) Zoom

11,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

SKU:LSU121HSV

Brand: LG

LG
LSU121HSV has been discontinued.
Suggested Alternative:
SKU: LSU121HSV2
Brand: LG
0

Resources

Specs

Product Type: Outdoor Unit
Cooling Capacity (BTU): 11200
Heating Capacity (BTU): 13300
Energy Star Rated: Yes
Number of Zones: 1
EER: 12.5
SEER: 20
Application: Cooling
Refrigerant Type: R-410A
Outdoor Voltage: 230/208-60-1
Outdoor dB(A): 45
Outdoor Dimensions (H x W x D): 21-7/16" x 30-5/16" x 11-5/16"
Outdoor Weight: 77.2 lbs
Thermostat Range (Cooling/Heating): 64°-86°F/60°-86°F
Warranty: 5 Years Compressor/2 Years Parts

Description for LG LSU121HSV

Note: This Item is compatible with HSV2 units, but not compatible with HSV3 units.

This item qualifies under the American Taxpayer Relief Act of 2012 renewed the federal tax credits for homeowners who install high efficiency energy saving products in their primary residences between January 1, 2012 and December 31, 2013, subject to certain limitations.

To apply for the tax credit, you must file and submit the relevant tax forms. For products "placed in service" in 2013, you would take the tax credit on your 2013 income taxes. Remember to save your receipts and the Manufacturer's Certification Statement for your records.

Please see Federal Tax Credits for Consumer Energy Efficiency for additional information.

This is an indoor unit only, and requires an outdoor unit to function. Indoor unit (LSN121HSV) must be purchased separately.

Exterior Unit Includes:

  • Exterior unit
  • Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set (line set not included).
LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).

PLEASE NOTE: The product weighs 77.2 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

11,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)

REVIEW SNAPSHOT®

by PowerReviews
LG11,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

So far, so good.

By canadian heat pump buyer

from PEI Canada

Verified Buyer

Comments about 11,200 BTU Ductless Single Zone Air Conditioner/Inverter Heat Pump (Outdoor Unit):

I bought these to use in Canada where we burn 2000 liters of oil per year. These units should cut our energy usage in half. My installer said LG are his preferred make.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?