11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner Zoom

11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

SKU:LT123HNR

Brand: LG

LG
LT123HNR has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Cooling
Cooling Capacity (BTU): 11500
Heating Capacity (BTU): 11200
Air Circulation CFM (H/L): 290/230
EER: 8.8/8.8
Refrigerant Type: R-22
Fan Speeds: 2/2/2
Dehumidification (Pts/Hr): 3.2
Indoor dB(A): 51/48
Outdoor dB(A): 60
Voltage:
?
230/208v
Hertz: 60
Phase: 1
Dimensions: 24 21/32" x 14 13/32" x 19 21/32"
Weight (lbs): 78 lbs
Thermostat Range (Cooling/Heating): 60°-86°F/54°-86°F
Remote Control: Wireless

Description for LG LT123HNR

NOTE: This product may have a 1-2 week lead time. Please call for further information.

LG's Through-The-Wall models offer versatile, energy efficient solutions for residential and commercial applications.

The Through-The-Wall model features Gold Fin Technology which protects the unit from the corrosive effects of the salt air and extends the operating life of the unit.

The LT1230HR features a BTU capacity of 11,500, providing both heating and cooling. The standard chassis fits into any competitive wall sleeve, allowing for an easy upgrade for an existing system.

Features:

  • Gold Fin anti-corrosion treatment protects the unit from the corrosive effects of outside air and extends the operating life of the unit
  • Cooling mode
  • Fan mode
  • Heat mode
  • Auto sleep mode automatically increases the temperature setting by 2° F twice (after 1/2 hour and 1 hour). The interior unit shuts off when the timer setting is reached.
  • Auto restart automatically restarts the unit to its programmed setting when the electricity comes on after a power failure
  • Push button shift mode allows you to switch between cool and heat with ease
  • 12 hour on/off timer allows you to set the number of hours you'd like the unit to run, up to 12 hours
System Includes
  • Wall unit
  • Wireless remote control & batteries
  • Installation manual
  • Trim kit, giving the unit a nice, finished look when placed into an existing wall sleeve

11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

6 Questions | 7 Answers
Displaying questions 1-6
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    How is the electrical connection made (hard wired or 230V receptacle)?
    Asked on 1/26/2011 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, all units comes with a 3-pronged plug and are likely to be 115 V.

      Answered on 2/2/2011 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      230 V

      Answered on 3/11/2011 by kirk from charleston SC
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    what is the difference between an LG lt1230hr and a LG lt123hnr
    Asked on 1/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The LT123HNR can only be used for cooling, while the LT1230HR is for heating and cooling.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    What are the dimensions for the rough opening for the wall? I would like to make the opening in the wall and purchase the air conditioner at a later date.
    Asked on 1/12/2011 by J from Missouri

    1 answer

    • CUSTOMER CARE

      A:

      The unit must be placed in a sleeve before it can be inserted into the wall. The sleeve measures 25 7/8" wide x 15 17/32" high x 16 23/32" deep.

      Answered on 2/2/2011 by PexSupply Staff from NY
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    Does this unit qualify for the energy tax credit for 2010 and does it have the energy star?
    Asked on 11/15/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, this unit does not qualify for the 2010 tax credit and is not Energy Star compliant.

      Answered on 11/16/2010 by PexSupply Staff from NY
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    Does 'Through the Wall' mean it is a window mounted style air-con?
    Asked on 10/20/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      No, it means that it is for a space in which you would cut out a section of the wall to install the unit. It is made for mounting through the wall, and it is not recommended to install this in a window.

      Answered on 10/21/2010 by PexSupply Staff from NY
  • 11,500 BTU Through-The-Wall Cooling & Heating Air Conditioner

    Q:

    what are the dimensions of this unit--the description is confusing
    Asked on 10/2/2010 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      This unit is 24-21/32" wide, 14-13/32" high and 19-21/32" deep.

      Answered on 10/4/2010 by PexSupply Staff from NY
Displaying questions 1-6

Do you have a question about this product?