Description
The outdoor unit operates on high voltage (230/208) power.

This is an outdoor unit only, and requires an indoor unit to function. Indoor unit must be purchased separately.

Exterior Unit Includes:
  • Outdoor unit
  • Sufficient refrigerant for charging indoor coil and a 25' line set
    (line set not included)

    LG Mini-Split, Duct-Free Air Conditioning Installation & Warranty Info

    We recommend the installation of all LG Ductless Split Systems to be done by a licensed, trained & qualified HVAC technician with the proper knowledge and background. A trained technician will be able to judge the best location for the air handling (evaporator) unit and also the correct size for the area it has to cool.

    Should you experience an issue during the installation or the initial startup of the unit please do not contact the manufacturer. You should have the technician that installed the units contact us or the manufacturer. LG cannot accept any service or warranty calls from anybody but a licensed HVAC technician. We have a full technical support team available to help you throughout the installation process should the need arise.

    Neither we or LG Electronics U.S.A. can be held liable for improper installation and operation of any LG air conditioning product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

    Note: Warranties on mini split air conditioners only include parts and do not include labor. The licensed HVAC Technician who installs your air conditioner should always provide you with a labor warranty (preferably for a full year to compliment the manufacturers' parts warranty).
Read more
Specs
Product Type:
Outdoor Unit
Cooling Capacity (BTU):
23000
Heating Capacity (BTU):
25000
Energy Star Rated:
No
Number of Zones:
1
SEER:
14
Refrigerant Type:
R-410A
Application:
Cooling
Outdoor dB(A):
55
Outdoor Voltage:
230/208-60-1
Outdoor Weight:
132.3 lbs
Thermostat Range (Cooling/Heating):
61°-86°F/60°-86°F
Warranty:
5 Years Compressor/2 Years Parts
EER:
9.8
Width (Inches):
34-1/4"
Depth (Inches):
12-19/32"
Liquid Line:
3/8"
Suction Line:
5/8"
Connection Type:
Flare
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
6 Videos

    Product Reviews

    Product Q&A