Description
Liberty Pumps LSG202A is a 2 HP, 208-230v Automatic Submersible Grinder Pump with 25ft quick-disconnect power cord and piggyback wide-angle float switch which is adjustable. With a superior cutting system, LSG202A provides improved shredding performance over radial cutters. Liberty's Omnivore grinder LSG200-Series pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial. In addition, Liberty LSG-Series Grinder Pumps are designed for continuous underwater operation.

Features:
  • 2HP, heavy-duty motor - oil filled, thermally protected
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Horizontal 1-1/4" FNPT Discharge
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • 25' power cord with Quick-Disconnect
  • Piggyback plug with wide angle float eliminates need for expensive panel
  • Read more
    Manuals (2)
    Specs
    Cord Length:
    25'
    Horse Power:
    2
    Type:
    Automatic
    Voltage:
    208v
    230v
    Shutoff Head (ft.):
    108 ft
    Discharge:
    1-1/4" FNPT
    1-1/4"
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    1-888-757-4774
    Monday – Thursday
    8am–5:45pm EST
    Friday
    9am–4:45pm EST

    2 Product Reviews

    Product Q&A