2 HP Manual Omnivore Grinder Pump - 208/230v - 25 ft Cord Zoom

2 HP Manual Omnivore Grinder Pump - 208/230v - 25 ft Cord

SKU:LSG202M

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$1,295.70
/ each
Add to Cart to Save $119
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Cord Length: 25'
Horse Power:
?
2
Type: Manual
Voltage:
?
208v
230v
Shutoff Head (ft.): 108 ft
Discharge: 1-1/4" FNPT
1-1/4"

Description for Liberty Pumps LSG202M

Liberty Pumps LSG202M is a 2 HP 208-230v Manual Submersible Grinder Pump with 25ft quick-disconnect power cord. Liberty's Omnivore grinder LSG200-Series pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial. Superior cutting system of the Liberty Grinder Pumps LSG202M provides improved shredding performance over radial cutters. V-pattern provides up to 108 alternated cuts per revolution. In addition, Liberty LSG-Series Grinder Pumps are designed for continuous underwater operation. The Liberty LSG202M Grinder Pump features internal capacitors and does not require a separate control panel for operation.

Features:

  • 2HP, heavy-duty motor - oil filled, thermally protected
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Horizontal 1-1/4" FNPT Discharge
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • 25' power cord with Quick-Disconnect
  • PLEASE NOTE: The product weighs 84 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    2 HP Manual Omnivore Grinder Pump - 208/230v - 25 ft Cord

    REVIEW SNAPSHOT®

    by PowerReviews
    Liberty Pumps2 HP Grinder Pump Retro-Fit System for E-One - Extreme D Series - 208/230v - 25 ft Cord
     
    5.0

    (based on 1 review)

    Ratings Distribution

    • 5 Stars

       

      (1)

    • 4 Stars

       

      (0)

    • 3 Stars

       

      (0)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    Reviewed by 1 customer

    Displaying review 1

    Back to top

     
    5.0

    Excellent

    By None

    from Virginia

    Verified Buyer

    Pros

      Cons

        Best Uses

          Comments about 2 HP Grinder Pump Retro-Fit System for E-One - GP200 & GP2000 - 208/230v - 25 ft Cord:

          Great company, customer service was awesome. Item was so easy to install, and actually fit right in place of the old e-one pump.

          Seems to be working just fine.

          • Was this a gift?:
          • No

          Displaying review 1

          Back to top

          Q&A: Ask the Questions, share answers

          Do you have questions about this product?

          get answers from real customers and in-house experts with AnswerBox.

          1 Question | 1 Answer
          Displaying question 1
          • 2 HP Grinder Pump Retro-Fit System for E-One - Extreme D Series - 208/230v - 25 ft Cord

            Q:

            what is the warranty?
            Asked on 4/8/2014 by Engineer from Palm Desert Ca.

            1 answer

          Displaying question 1

          Do you have a question about this product?