LSGX Series 2 HP

The LSGX features a superior cutting system made of hardened 440 stainless steel-Rockwell C 58, for shearing solids into small particles prior to being passed to the discharge. The 2-stage design provides high pressure with maximum head capabilities to 185 feet. Applications include individual or groups of homes, motels, schools, shopping centers, lakefront developments and systems requiring high pressure sewage pumping. Liberty's 2-stage LSGX Series Omnivore grinder pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial. In addition, the LSGX Series features Liberty's patented V-Slice Cutter Technology which allows for more cuts per revolution for superior shredding performance in demanding sewage applications. The hardened stainless steel cutting system provides in excess of 370,000 cuts per minute. A unique open volute design eliminates the cutwater, improving solids flow and reducing potential jamming of material in the volute. Other features include a one-piece cast iron body, quick-disconnect power cord, twin stainless steel impellers and dual shaft seals. Capacitors are integral to the pump, eliminating the need for an expensive control panel.

Manuals -


8 products shown

Sort By:

View By:

  • 2 HP Auto 2-Stage High-head Omnivore Grinder Pump w/ Piggyback Float Switch - 208/230v - 25 ft Cord View Specs

    $1,902.60 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord View Specs

    $1,855.70 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord View Specs

    $1,855.70 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord - 3 Phase View Specs

    $1,929.20 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 440/460v - 25 ft Cord - 3 Phase View Specs

    $1,929.20 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 575v - 25 ft Cord - 3 Phase View Specs

    $1,929.20 / each

    In Stock! (1 Available) Ships in 24-48 Hrs
  • 2 HP 2-Stage High-head Grinder Pump Retro-Fit System for E-One GP200 & GP2000 - 208/230v - 25ft Cord View Specs

    $2,838.50 / each

    Non-Stock Item Allow 5-7 Days to Ship Out
  • 2 HP 2-Stage High-head Grinder Pump Retro-Fit System for E-One Extreme D Series - 208/230v - 25ft Cord View Specs

    $2,869.30 / each

    Non-Stock Item Allow 5-7 Days to Ship Out