2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord - 3 Phase Zoom

2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord - 3 Phase

SKU:LSGX203M

Brand: Liberty Pumps

Liberty Pumps
Qty Price
$1,929.20
/ each
Add to Cart to Save $3
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Cord Length: 25'
Horse Power:
?
2
Type: Manual
Voltage:
?
208v
230v
Shutoff Head (ft.): 184 ft
Discharge: 1-1/4" FNPT
1-1/4"
Flow at 5 FT Head: 170 GPM

Description for Liberty Pumps LSGX203M

Liberty Pumps LSGX203M is a 2HP 208-230V 2-Stage High-head Manual Submersible Grinder Pump (3 Phase) with 25ft quick-disconnect power. With twin stainless steel impellers driving flow to maximum heads of over 180 feet, the LSGX Grinder Pump can be installed in applications where traditional progressive cavity style pumps have been required. It has better cutting, more flow with the same pressure, and greater reliability. With proven V-Slice cutter technology, the Omnivore Grinder Pump LSGX203M decomposes sanitary waste into a fine slurry allowing it to be pumped through a small diameter pipe, eliminating costly gravity systems with larger pipes and deep trenching. The LSGX Series curve provides superior flows over a wide range of typical pressures necessary for multi-unit developments and "large-area" low pressure sewer systems. They are designed for continuous underwater operation. The motor and pump form a close coupled, watertight unit. The induction motor is insulated against heat and moisture in accordance with Class B 265°F regulations.

Features:

  • 2HP, heavy-duty motor - oil filled, thermally protected
  • Omnivore LSGX Series 2-stage
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • One-piece cast iron body
  • Entire cutting system made of 440 stainless steel hardened to 58 Rc
  • V-pattern provides up to 108 alternated cuts per revolution
  • Horizontal 1-1/4" FNPT Discharge
  • Superior pump design allows for efficient pumping over a wide range of head applications, even negative head
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • PLEASE NOTE: The product weighs 90 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

    2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord - 3 Phase

    Q&A: Ask the Questions, share answers