BCC3 Fan Control Board Zoom

BCC3 Fan Control Board

SKU:48K98

Brand: Lennox

Lennox
Qty Price
$133.95
/ each
In Stock! Ships in 24-48 Hours
(75 Available)
0

Description for Lennox 48K98



Features

  • Voltage Range: Line (98 to 132 VAC) @ 60 Hz
  • Cool Blower: 20A @ 120 VAC
  • Heat Blower: 20A @ 120 VAC
  • Inducer Motor: 5A @ 120 VAC
  • Cool Blower On Delay: 1 second
  • Cool Blower Off Delay: 1 second
  • Heat Blower On Delay: 45 seconds
  • Heat Blower Off Delay: 90, 150, 210, 270 seconds

BCC3 Fan Control Board

Q&A: Ask the Questions, share answers