1/10 HP 1PH Motor (208/230V) Zoom

1/10 HP 1PH Motor (208/230V)

SKU:56L33

Brand: Lennox

Lennox
Qty Price
$139.95
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Specs

Horse Power:
?
1/10
Voltage:
?
208/230v
Phase: 1

Description for Lennox 56L33

1/10 HP 1PH Motor (208/230V)

1/10 HP 1PH Motor (208/230V)

REVIEW SNAPSHOT®

by PowerReviews
Lennox1/10 HP 1PH Motor (208/230V)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Same part, lower price

By badger42

from Houston, TX

Pros

    Cons

      Best Uses

        Comments about 1/10 HP 1PH Motor (208/230V):

        This part was a direct replacement on a Lennox compressor unit- bolted on with no problems and has been running nice and quite for 2 months now. Shipping was as described- no suprises and well packaged. If your motor is not not turning smoothly (rough or loose) time to get a replacement. Howevwer, these motors are "maintainence free" meaning you CAN'T lubricate them, so expect to replace again in ~3 years.

        • Primary use:
        • Personal
         
        5.0

        great fit at a great price

        By thefixitshop

        from Smyrna,GA

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1/10 HP 1PH Motor (208/230V):

              these guys saved me a lot of cash! This motor is an exact fit and works great. Price was also great [...] Definitly check with pex supply first and save time getting the job done!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 1/10 HP 1PH Motor (208/230V)

                Q:

                Looking for information on shaft diameter, length and key type.
                Also motor length, diameter and diameter of the front and rear mounting hub.
                Asked on 10/19/2012 by Rick from Kenai, Alaska

                1 answer

                • CUSTOMER CARE

                  A:

                  The shaft diameter is 1/2", the length is 3-3/8". Key type is not clear what is being referenced there, but the the shaft is flat on one side. The motor length is 2-7/8" and the motor diameter is 5". There is a round circle that the shaft comes out of, which has a 1-7/8" diameter on the front and rear.

                  Answered on 10/22/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?